Skip Content

Hoist Ring,180 Pivot,1000 lb.Load Cap. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Hoist Ring, 180 Pivot, 1000 lb.Load Cap.

Price $113.55 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1DMX1
  • Mfr. Model # 1DMX1
  • UNSPSC # 24101602
  • Catalog Page # 1343
  • Shipping Weight 0.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Hoist Rings
Black oxide finish. For vertical or horizontal moving.
Note: Mounting screws not included.
Heavy Duty® CM and Standard
180° pivots form a strong, die-forged assembly. Easy to disassemble for nondestructive inspection. Rings are 100% magnetic particle inspected per ASTM E1444-94A.

View More

Technical Specs

  • Item Hoist Ring
  • Mounting Style Bolt-On
  • Pivot 180 Degrees
  • Swivel Angle 0 Degrees
  • Working Load Limit 1000 lb.
  • Bail Dia. 7/16"
  • Thread Size 3/8-16
  • Dimension B 2-9/32"
  • Dimension C 1-1/16"
  • Dimension E 3/8"-16
  • Dimension F 1-29/64"
  • Installation Torque 12
  • Standards Magnetic Particle Inspected per ASTME 1444-94A
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.