Skip Content

High Temperature Blower close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

High Temperature Blower

DAYTON

Technical Specs

  • ItemOEM Blower 
  • Outlet ShapeRectangular 
  • Wheel Width1-7/8" 
With/Without Flange
Please Select
Voltage
Please Select
Wheel Dia.
Please Select
Full Load Amps
Please Select
Item #With/Without FlangeVoltageWheel Dia.Full Load AmpsAvailabilityPrice Qty
1TDU9With Flange1152-15/16"0.30

$122.60 / each

1TDV2With Flange1153-11/16"0.65

$125.30 / each

1TDV3With Flange1155-1/8"0.58

$136.55 / each

1TDV4With Flange1156-3/16"0.86

$236.25 / each

3FRF9With Flange2302-15/16"0.12

Typically in Stock

$139.65 / each

3FRG2With Flange2303-11/16"0.29

Typically in Stock

$151.25 / each

3FRG3With Flange2305-1/8"0.37

$162.50 / each

3FRG4With Flange2306-3/16"0.44

$249.75 / each

1TDV1Without Flange1154-9/16"0.52

$127.40 / each

3FRG1Without Flange2304-9/16"0.25

Typically in Stock

$134.10 / each

Adding More Products