Skip Content

Blower,309 cfm,230V,0.44A,1640 rpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Blower, 309 cfm, 230V, 0.44A, 1640 rpm

Price $252.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3FRG4
  • Mfr. Model # 3FRG4
  • UNSPSC # 40101601
  • Catalog Page # 4155
  • Shipping Weight 10.93 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemOEM Blower
  • Outlet ShapeRectangular
  • With/Without FlangeWith Flange
  • Wheel Dia.6-3/16"
  • Wheel Width3"
  • CFM @ 0.000-In. SP309
  • CFM @ 0.100-In. SP290
  • CFM @ 0.200-In. SP280
  • CFM @ 0.300-In. SP260
  • CFM @ 0.400-In. SP245
  • CFM @ 0.500-In. SP230
  • CFM @ 0.600-In. SP210
  • CFM @ 0.700-In. SP140
  • CFM @ 0.800-In. SP75
  • Voltage230
  • Hz50/60
  • Phase1
  • Full Load Amps0.44
  • RPM1640
  • Bearing TypeBall
  • Motor TypePermanent Split Capacitor
  • Motor EnclosureOpen
  • Motor InsulationClass B
  • Thermal ProtectionAuto
  • Lead Length13"
  • Conduit BoxYes
  • Max. Ambient Temp.104 Degrees F
  • Max. Inlet Temp.104 Degrees F
  • Inlet Dia.6-1/2"
  • Outlet Height4-1/4"
  • Outlet Width3-13/16"
  • Overall Height10"
  • Overall Width8-11/16"
  • Overall Depth10-3/8"
  • Wheel TypeForward Curve
  • Drive TypeDirect
  • Mounting PositionAll Position
  • Housing FinishFlat
  • Housing MaterialRolled Steel
  • Housing ColorBlack
  • Agency ComplianceUL Recognized US and Canada (E47479), CE
  • IncludesDischarge Mounting Flange
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Repair Parts

Displaying repair parts for model:
  • 3FRG4

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
What is the MTBF for this fan? We are designing for an application that could run 24 hours per day, 7 days per week. How long can we expect this blower to run for?
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about RonP is loaded.
Additional information about RonP could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the manufacturer and they have informed us that there is no way for them to list an average run time of these blowers due to the wide variety of applications that they can be used on.

Thanks for using Grainger Ask and Answer.
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about adaml is loaded.
Additional information about adaml could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-27T20:46:46.536-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3FRG4, prod, sort_default
1 of 1
  • 2015-05-27T20:46:46.538-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3FRG4, prod, sort_default
1 of 1