Skip Content

High Limit Switch close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

High Limit Switch

DAYTON

Price: $55.45 / each

Please sign in or register to access lists

  • Item # 1VLD7
  • Mfr. Model # 1VLD7
  • UNSPSC # 39121534
  • Catalog Page # 4294
  • Shipping Weight 0.06 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemHigh Limit Switch
  • For Use With4LX51-4LX68(A), 4DG26-4DG45, 3E228A-3E237A(B, D), 3E241A-3E247A(B, D), 3E369A-3E378A(B, D), 3E382A-3E388A(B, D), 4DG06-4DG25, 3E389A-3E392A(B), 3E248A-3E251A(B), 4E457-4E462(A), 4E466-4E471(A)
How can we improve our Technical Specifications?

Compliance and Restrictions

    Alternate Search Terms


    Product Reviews Disclaimer:
    Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

    Product Q&A

    (1 Question : 1 Answer)

    Ask your questions. Share your answers.

     
     
    « Back
     
     
    does this have a reset
    2 years ago
    by
    Read all my Q&A
     
    Please wait while more information about catman is loaded.
    Additional information about catman could not be loaded.
    0points
    0out of 0found this question helpful.
    Was this helpful?helpful0unhelpful0
    1 Person needs an answerI have this question too

    Answers

    Answer: 
    Grainger has contacted the product supplier and has been advised by them of the following.

    This high limit switch has three terminals. One terminal is for power to the switch, the second terminal is normally closed for power to run through the safety circuit (normal operation). The third terminal is normally open and will send power to the fan circuit if the limit temperature exceeds it's set temperature (safety). When the limit temperature is exceeded the power is directed to the fan so the unit cools down. When the unit cools down the fan will turn off and the limit will reset and allow the unit to operate normally again. You may want to call HVAC tech support for more details. 800-472-4643

    Thank you for using Grainger Ask and Answer.
    2 years ago
    by
    Read all my Q&A
     
    Please wait while more information about jmurillo is loaded.
    Additional information about jmurillo could not be loaded.
    0points
    0out of 0found this answer helpful.
    Was this helpful?helpful0unhelpful0
    1 of 1
    1 of 1