Skip Content

Stabilizing Jack ,Ratchet,100000Lb close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Stabilizing Jack , Ratchet, 100000Lb

Price $634.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2W878
  • Mfr. Model # 2W878
  • UNSPSC # 24101612
  • Catalog Page # 1546
  • Shipping Weight 132.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTrailer Stabilizing Jack
  • Height Adjustment MethodRatchet
  • Static Load Capacity100,000 lb.
  • Adjustment Range39" to 51"
  • Lifting Capacity50,000 lb.
  • ColorYellow
  • Base Size14" Dia.
  • Top Area7-3/4" Dia.
  • MaterialSteel
  • Wheel Type8" x 1-9/16" Solid Rubber
  • IncludesReflective Collar, Extension Pipe for Ratchet Handle
  • StandardsMeet OSHA Regulations
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Repair Parts

Displaying repair parts for model:
  • 2W878G,
  • 2W878

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
The original decals are worn and unreadable, our safety policy states everything needs load capacity decals so I need to get some replacements.
3 years ago
by
Read all my Q&A
 
Please wait while more information about Limitless is loaded.
Additional information about Limitless could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Please be aware that the manufacturer may not be able to provide that for safety reasons. But at minimum, we need to know the suffix on the end of the part number or the date of purchase to identify your specific unit to explore this issue further. Please contact us at 800-323-0620 so we can discuss this request.

Thank you for using Grainger Ask & Answer
Age: 35 to 44
3 years ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-31T20:00:29.672-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2W878, prod, sort_default
1 of 1
  • 2015-08-31T20:00:29.674-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2W878, prod, sort_default
1 of 1