Skip Content

Heavy Duty Foot Switch,Momentary Action close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Heavy Duty Foot Switch, Momentary Action

Price $158.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6GPC1
  • Mfr. Model # 6GPC1
  • UNSPSC # 39121537
  • Catalog Page # 395
  • Shipping Weight 7.65 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHeavy Duty Foot Switch
  • ActionMomentary
  • Contact FormSPDT
  • Material of ConstructionCast Iron Base With Cast Aluminum Cover
  • NEMA Rating1,4,13
  • Length9-21/64"
  • Width6-3/16"
  • Depth5-1/2"
  • Current Rating25
  • HP1-1/2
  • Voltage Rating125/250VAC
  • ColorOrange
  • IP Rating65
  • FeaturesGuarded
  • StandardsUL, CSA, CE
  • Manufacturers Warranty Length3 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

This heavy-duty foot switch features momentary action and cast aluminum construction. It is designed for use on machines with proper "Point of Operation" and "Pinch Point" guarding devices.

Alternate Products


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by This is a nice heavy duty switch at a reasonable price. April 17, 2013
  • 2015-07-05T21:02:12.337-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_6GPC1, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about jdalpra is loaded.
Additional information about jdalpra could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
According to the manufacturer, this footswitch is SPDT; so it can be wired to either a normally open or normally closed contact.

Thank you for using Grainger Ask & Answer
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
 
1 answer

Opening size

What is the distance between the top of the switch and the guard? We have to wear steel toe shoes and some switches don't have enough room. Thank you.
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about EngineerRic is loaded.
Additional information about EngineerRic could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The manufacturer does not specify that particular measurement unfortunately. The overall height of the unit including the guard is 5.51".

Thank you for using Grainger Ask & Answer
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-05T20:45:52.198-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6GPC1, prod, sort_default
1 of 1
  • 2015-07-05T20:45:52.201-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6GPC1, prod, sort_default
1 of 1