Skip Content

 
Heavy Duty Exhaust Fan, Totally Enclosed Fan-Cooled close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Heavy Duty Exhaust Fan, Totally Enclosed Fan-Cooled

DAYTON


Technical Specs

  • Propeller Dia.48" 
  • Motor EnclosureTotally Enclosed Fan-Cooled 
Price:$3000-$3500 
Voltage
Please Select
Motor HP
Please Select
Motor Type
Please Select
Fan RPM
Please Select
Select items to compareView Compare
7 Products
Compare /
Item #
Mfr.
Model #
Voltage
Motor HP
Motor Type
Fan RPM
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
7AR68
115/208-230
1-1/2
Capacitor-Start
524

Typically in Stock

$3,127.00 / each

Heavy Duty Fan,26,377 cfm,115/208-230V
Catalog Page #  4102 

$3,127.00 / each

Technical Specs

  • Propeller Dia.48"
  • Voltage115/208-230
  • Motor HP1-1/2
  • Motor EnclosureTotally Enclosed Fan-Cooled
  • Motor TypeCapacitor-Start
  • Fan RPM524
7M8E3
115/208-230
2
Capacitor-Start
576

Typically in Stock

$3,434.00 / each

Heavy Duty Fan,28,995 cfm,115/208-230V
Catalog Page #  4102 

$3,434.00 / each

Technical Specs

  • Propeller Dia.48"
  • Voltage115/208-230
  • Motor HP2
  • Motor EnclosureTotally Enclosed Fan-Cooled
  • Motor TypeCapacitor-Start
  • Fan RPM576
7M8E4
115/230
3
Capacitor-Start
660

Typically in Stock

$3,456.00 / each

Heavy Duty Fan,33,223 cfm,115/230V
Catalog Page #  4102 

$3,456.00 / each

Technical Specs

  • Propeller Dia.48"
  • Voltage115/230
  • Motor HP3
  • Motor EnclosureTotally Enclosed Fan-Cooled
  • Motor TypeCapacitor-Start
  • Fan RPM660
7AR70
208-230/460
1-1/2
3-Phase
524

Typically in Stock

$3,052.00 / each

Heavy Duty Fan,26,377 cfm,208-230/460V
Catalog Page #  4102 

$3,052.00 / each

Technical Specs

  • Propeller Dia.48"
  • Voltage208-230/460
  • Motor HP1-1/2
  • Motor EnclosureTotally Enclosed Fan-Cooled
  • Motor Type3-Phase
  • Fan RPM524
7M8F0
208-230/460
2
3-Phase
576

Typically in Stock

$3,311.00 / each

Heavy Duty Fan,28,995 cfm,208-230/460V
Catalog Page #  4102 

$3,311.00 / each

Technical Specs

  • Propeller Dia.48"
  • Voltage208-230/460
  • Motor HP2
  • Motor EnclosureTotally Enclosed Fan-Cooled
  • Motor Type3-Phase
  • Fan RPM576
7M8F1
208-230/460
3
3-Phase
660

Typically in Stock

$3,320.00 / each

Heavy Duty Fan,33,223 cfm,208-230/460V
Catalog Page #  4102 

$3,320.00 / each

Technical Specs

  • Propeller Dia.48"
  • Voltage208-230/460
  • Motor HP3
  • Motor EnclosureTotally Enclosed Fan-Cooled
  • Motor Type3-Phase
  • Fan RPM660
7M8F2
208-230/460
5
3-Phase
782

Typically in Stock

$3,393.00 / each

Heavy Duty Fan,39,364 cfm,208-230/460V
Catalog Page #  4102 

$3,393.00 / each

Technical Specs

  • Propeller Dia.48"
  • Voltage208-230/460
  • Motor HP5
  • Motor EnclosureTotally Enclosed Fan-Cooled
  • Motor Type3-Phase
  • Fan RPM782