Skip Content

Heater,Wall,12.6 A,120V,Northern Wht close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Heater, Wall, 12.6 A, 120V, Northern Wht

Price $202.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 44101 (Change)

Go

Invalid Zip Code

BROOKLYN HEIGHTS branch 160

  • Item # 5ZK52
  • Mfr. Model # 5ZK52
  • UNSPSC # 40101814
  • Catalog Page # 4277
  • Shipping Weight 7.95 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCommercial Electric Wall Heater
  • Mounting TypeRecessed or Surface
  • Watts1500/1125/750/375
  • BtuH5118/3840/2560/1280
  • Voltage120
  • Wall Opening Height11-1/8"
  • Wall Opening Width9-3/8"
  • Wall Opening Depth3-3/4"
  • Amps AC12.5/9.4/6.25/3.2
  • ColorNorthern White
  • Hz60
  • Phase1
  • Grille MaterialSteel
  • Grille Width10-1/2"
  • Grille Depth3/4"
  • Grille Height12-1/4"
  • Housing Width9-3/8"
  • Housing Depth3-3/4"
  • Housing Height11-1/8"
  • FeaturesThermostat 45 to 135 Range, Thermal Cut Out With Indicator Light, One Time Thermal Fuse
  • FinishBaked Enamel
  • Manufacturers Warranty Length1 yr.
  • StandardscETLus
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Repair Parts

Displaying repair parts for model:
  • 5ZK52

Alternate Products


Rated 3 out of 5 by 1reviewer.
Rated 3 out of 5 by Had problem with the thermostat cutting unit off after running only 30-seconds. Replaced with a new unit and now have the same problem. April 4, 2013
  • 2015-06-01T20:04:58.691-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_5ZK52, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(4 Questions : 4 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

broken control knob

I had installed 2 of these units in condo bathrooms the shafts on the knobs have cracked where can I get replacement knobs I would like to order 3 Peter
6 months ago
by
Read all my Q&A
 
Please wait while more information about puck4brains is loaded.
Additional information about puck4brains could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This is not an item that we currently carry. However, for business customers, we offer a special order service for specific parts not stocked by Grainger. The part number to order is 1205-2044-001. Please call us at 1-800-Grainger for more information regarding ordering this specific item. Thank you for using Grainger.com Ask & Answer.
6 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

What does the red light on it indicate?

What does it mean when the red light is on? Does it require a battery replacement or anything? Or do I need to just replace the entire thing once that light turns on and it stops working?
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about Merzerie is loaded.
Additional information about Merzerie could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Your heater is equipped with an
automatic reset limit control that will
automatically turn the heater OFF to
prevent overheating. Should this occur,
the red warning light will illuminate
and will continue to shine until the limit
resets. Your heater is also equipped
with a backup “one shot” thermal
protection fuse that will permanently
disable the unit, to prevent a fire, if the
reset limit fails. If the red warning light
illuminates and the heater never
restarts, the “one shot” thermal
protection fuse has been activated and
you should consult the factory. Please call us at 1-800-Grainger to speak with a Customer Service Agent and/or a Technical Product Support Specialist. Thank you for using Grainger.com Ask & Answer.
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
+3points
3out of 3found this answer helpful.
Was this helpful?helpful3unhelpful0
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about taddly is loaded.
Additional information about taddly could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This heater's grille will get hot to the touch and it is not recommended by the manufacturer to be touched during heating operation. It is not able to be used with a remote mounted thermostat, just the one that came with the heater.

Thanks for using Grainger ask and answer.
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about adaml is loaded.
Additional information about adaml could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about mwolenski is loaded.
Additional information about mwolenski could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following.

This fan includes an intigrated fan.

Thank you for using Grainger Ask and Answer.
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-06-01T20:03:30.677-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5ZK52, prod, sort_default
1 of 1
  • 2015-06-01T20:03:30.680-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5ZK52, prod, sort_default
1 of 1