Skip Content

Hazardous Location Wall Heater, Convection, Voltage 480, Amps AC 4.3, 3 Phase, BtuH 12,286 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Hazardous Location Wall Heater, Convection, Voltage 480, Amps AC 4.3, 3 Phase, BtuH 12,286

Price $2,039.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2CJF4
  • Mfr. Model # 2CJF4
  • UNSPSC # 40101819
  • Catalog Page # 3836
  • Shipping Weight 55.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hazardous Location Wall Heater
  • Heater Type Convection
  • kW 3.6
  • BtuH Output 12286
  • Voltage 480
  • Amps AC 4.3
  • Phase 3
  • Overall Height 17-7/8"
  • Overall Width 39-1/2"
  • Overall Depth 8-1/4"
  • Hz 50/60
  • Cabinet Width 34"
  • Cabinet Depth 8-1/4"
  • Cabinet Height 17-7/8"
  • Housing Material 16 ga. Steel Cabinet
  • Housing Finish Gray Epoxy Textured Powder Coated
  • Manufacturers Warranty Length 1 yr.
  • Standards UL and C-UL for Class I Groups B, C, D and NEMA-4
  • Includes Mounting Brackets, Pair (Rear Mounting)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I am with California State Parks and we plan on purchasing this unit if the clearance requirements allow the unit to fit within the identified location.
3 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about HVSVRA is loaded.
Additional information about HVSVRA could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following.

This heater must be mounted 9" minimum from the floor. The top grille must be left with space to dispurse the heat. No other specifications are given. You may want to call our HVAC tech team to get a diagram and install instructions.
800-472-4643

Thank you for using Grainger Ask and Answer.
3 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:07:37.831-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2CJF4, prod, sort_default
1 of 1
  • 2016-02-06 T20:07:37.833-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2CJF4, prod, sort_default
1 of 1