Skip Content

 
Hazardous Location Unit Heater close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Hazardous Location Unit Heater


Technical Specs

  • ItemHazardous Location Unit Heater 
  • Heater TypeFan Forced 
  • Voltage480 
  • Phase
kW
Please Select
BtuH Output
Please Select
Amps AC
Please Select
Air Flow
Please Select
Overall Height
Please Select
Overall Width
Please Select
Overall Depth
Please Select

Your Filters:

Clear All
Price
  • More than $5000 
Select items to compareView Compare
7 Products
Compare /
Item #
Mfr.
Model #
kW
BtuH Output
Amps AC
Air Flow
Overall Height
Overall Width
Overall Depth
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
2CJE4
10
34150
12.7
1500 cfm
21-5/8"
20-3/4"
22-1/4"

$6,413.00 / each

Hazardous Location Unit Heater,1500 cfm
Catalog Page #  4282 

Price $6,413.00 / each

Technical Specs

  • ItemHazardous Location Unit Heater
  • Heater TypeFan Forced
  • kW10
  • BtuH Output34150
  • Voltage480
  • Amps AC12.7
  • Phase3
  • Air Flow1500 cfm
  • Overall Height21-5/8"
  • Overall Width20-3/4"
  • Overall Depth22-1/4"
2CJE5
15
51200
19
2450 cfm
25-5/8"
24-3/4"
24"

$6,341.00 / each

Hazardous Location Unit Heater,15kW
Catalog Page #  4282 

Price $6,341.00 / each

Technical Specs

  • ItemHazardous Location Unit Heater
  • Heater TypeFan Forced
  • kW15
  • BtuH Output51200
  • Voltage480
  • Amps AC19
  • Phase3
  • Air Flow2450 cfm
  • Overall Height25-5/8"
  • Overall Width24-3/4"
  • Overall Depth24"
2CJE6
20
68300
25.1
2450 cfm
25-5/8"
24-3/4"
24"

$6,252.00 / each

Hazardous Location Unit Heater,24 In. D
Catalog Page #  4282 

Price $6,252.00 / each

Technical Specs

  • ItemHazardous Location Unit Heater
  • Heater TypeFan Forced
  • kW20
  • BtuH Output68300
  • Voltage480
  • Amps AC25.1
  • Phase3
  • Air Flow2450 cfm
  • Overall Height25-5/8"
  • Overall Width24-3/4"
  • Overall Depth24"
2CJE7
25
85400
31.3
2450 cfm
25-5/8"
24-3/4"
24"

$7,246.00 / each

Hazardous Location Unit Heater,2450 cfm
Catalog Page #  4282 

Price $7,246.00 / each

Technical Specs

  • ItemHazardous Location Unit Heater
  • Heater TypeFan Forced
  • kW25
  • BtuH Output85400
  • Voltage480
  • Amps AC31.3
  • Phase3
  • Air Flow2450 cfm
  • Overall Height25-5/8"
  • Overall Width24-3/4"
  • Overall Depth24"
2CJE1
3
12250
4.3
580 cfm
18-5/8"
17-3/4"
21-1/4"

$5,607.00 / each

Hazardous Location Unit Heater,580 cfm
Catalog Page #  4282 

Price $5,607.00 / each

Technical Specs

  • ItemHazardous Location Unit Heater
  • Heater TypeFan Forced
  • kW3
  • BtuH Output12250
  • Voltage480
  • Amps AC4.3
  • Phase3
  • Air Flow580 cfm
  • Overall Height18-5/8"
  • Overall Width17-3/4"
  • Overall Depth21-1/4"
2CJE2
5
17100
6.7
580 cfm
18-5/8"
17-3/4"
21-1/4"

$5,853.00 / each

Hazardous Location Unit Heater,480V,5kW
Catalog Page #  4282 

Price $5,853.00 / each

Technical Specs

  • ItemHazardous Location Unit Heater
  • Heater TypeFan Forced
  • kW5
  • BtuH Output17100
  • Voltage480
  • Amps AC6.7
  • Phase3
  • Air Flow580 cfm
  • Overall Height18-5/8"
  • Overall Width17-3/4"
  • Overall Depth21-1/4"
2CJE3
7.5
25600
9.7
580 cfm
18-5/8"
17-3/4"
21-1/4"

$6,164.00 / each

Hazardous Location Unit Heater,480V
Catalog Page #  4282 

Price $6,164.00 / each

Technical Specs

  • ItemHazardous Location Unit Heater
  • Heater TypeFan Forced
  • kW7.5
  • BtuH Output25600
  • Voltage480
  • Amps AC9.7
  • Phase3
  • Air Flow580 cfm
  • Overall Height18-5/8"
  • Overall Width17-3/4"
  • Overall Depth21-1/4"