Skip Content

Hazardous Location Unit Heater,480V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Hazardous Location Unit Heater, 480V

Price $6,164.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2CJE3
  • Mfr. Model # 2CJE3
  • UNSPSC # 40101819
  • Catalog Page # 4282
  • Shipping Weight 196.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHazardous Location Unit Heater
  • Heater TypeFan Forced
  • kW7.5
  • BtuH Output25600
  • Voltage480
  • Amps AC9.7
  • Phase3
  • Air Flow580 cfm
  • Overall Height18-5/8"
  • Overall Width17-3/4"
  • Overall Depth21-1/4"
  • Hz60
  • Contactor Coil Voltage24
  • Cabinet Width16-1/4"
  • Cabinet Depth10-1/2"
  • Cabinet Height17-3/4"
  • Housing Material14 ga. Steel Cabinet
  • Housing FinishGray Epoxy Textured Powder Coated
  • FeaturesManual Reset Capillary, 24V Transformer and Contactor
  • Manufacturers Warranty Length1 yr.
  • StandardsUL and C-UL for Class I Groups C, D, Division 1, 2, Class II, Groups E, F, G, Division 1 and 2
  • IncludesAdjustable Louvers
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Dayton®
Built-in manual reset capillary type thermal limit. Powder-coated gray epoxy textured finish. ABS Approved for marine and offshore classifications.
Hazardous Location Fan-Forced Electric Unit Heaters

• Class I Div. 1 and 2 Groups C and D and Class II Groups E, F, and G with a T3B ignition temp. code rating (329°F, 165°C) 3-phase, 60 Hz, 480V 24V contactor
Heavy-gauge steel cabinets. Mounting hardware must be field-supplied. Magnetic contactor and 24V control circuit transformer inside corrosion-resistant die-cast aluminum terminal box with knockouts for rigid metallic conduit entry.
ETL Listed for US and Canada.
Note: Required remote thermostat or other control sold separately; see page 4223.

Repair Parts

Displaying repair parts for model:
  • 2CJE3

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Mounting information

1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about COZAD is loaded.
Additional information about COZAD could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
I have emailed you a copy of the operation and instruction manual that has the mounting installation information. If you need further assistance, please contact us at 1-800-Grainger.
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
  • 2015-09-03T19:47:34.107-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2CJE3, prod, sort_default
1 of 1
  • 2015-09-03T19:47:34.109-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2CJE3, prod, sort_default
1 of 1