Skip Content

Hazardous Location Unit Heater, Fan Forced, Voltage 480, Amps AC 6.7, 3 Phase, BtuH 17,100 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Hazardous Location Unit Heater, Fan Forced, Voltage 480, Amps AC 6.7, 3 Phase, BtuH 17,100

Price $5,971.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2CJE2
  • Mfr. Model # 2CJE2
  • UNSPSC # 40101819
  • Catalog Page # 3836
  • Shipping Weight 196.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dayton®
Built-in manual reset capillary type thermal limit. Powder-coated gray epoxy textured finish. ABS Approved for marine and offshore classifications.
Hazardous Location Fan-Forced Electric Unit Heaters

• Class I Div. 1 and 2 Groups C and D and Class II Groups E, F, and G with a T3B ignition temp. code rating (329°F, 165°C) 3-phase, 60 Hz, 480V 24V contactor
Heavy-gauge steel cabinets. Mounting hardware must be field-supplied. Magnetic contactor and 24V control circuit transformer inside corrosion-resistant die-cast aluminum terminal box with knockouts for rigid metallic conduit entry.
ETL Listed for US and Canada.
Note: Required remote thermostat or other control sold separately; see page 4223.

View More

Technical Specs

  • Item Hazardous Location Unit Heater
  • Heater Type Fan Forced
  • kW 5
  • BtuH Output 17100
  • Voltage 480
  • Amps AC 6.7
  • Phase 3
  • Air Flow 580 cfm
  • Overall Height 18-5/8"
  • Overall Width 17-3/4"
  • Overall Depth 21-1/4"
  • Hz 60
  • Contactor Coil Voltage 24
  • Cabinet Width 16-1/4"
  • Cabinet Depth 10-1/2"
  • Cabinet Height 17-3/4"
  • Housing Material 14 ga. Steel Cabinet
  • Housing Finish Gray Epoxy Textured Powder Coated
  • Features Manual Reset Capillary, 24V Transformer and Contactor
  • Manufacturers Warranty Length 1 yr.
  • Standards UL and C-UL for Class I Groups C, D, Division 1, 2, Class II, Groups E, F, G, Division 1 and 2
  • Includes Adjustable Louvers
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.