Skip Content

Hazardous Location Unit Heater,580 cfm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Hazardous Location Unit Heater, 580 cfm

Price $5,607.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2CJE1
  • Mfr. Model # 2CJE1
  • UNSPSC # 40101819
  • Catalog Page # 4282
  • Shipping Weight 191.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHazardous Location Unit Heater
  • Heater TypeFan Forced
  • kW3
  • BtuH Output12250
  • Voltage480
  • Amps AC4.3
  • Phase3
  • Air Flow580 cfm
  • Overall Height18-5/8"
  • Overall Width17-3/4"
  • Overall Depth21-1/4"
  • Hz60
  • Contactor Coil Voltage24
  • Cabinet Width16-1/4"
  • Cabinet Depth10-1/2"
  • Cabinet Height17-3/4"
  • Housing Material14 ga. Steel Cabinet
  • Housing FinishGray Epoxy Textured Powder Coated
  • FeaturesManual Reset Capillary, 24V Transformer and Contactor
  • Manufacturers Warranty Length1 yr.
  • StandardsUL and C-UL for Class I Groups C, D, Division 1, 2, Class II, Groups E, F, G, Division 1 and 2
  • IncludesAdjustable Louvers

Compliance and Restrictions

None

Details

Dayton®
Built-in manual reset capillary type thermal limit. Powder-coated gray epoxy textured finish. ABS Approved for marine and offshore classifications.
Hazardous Location Fan-Forced Electric Unit Heaters

• Class I Div. 1 and 2 Groups C and D and Class II Groups E, F, and G with a T3B ignition temp. code rating (329°F, 165°C) 3-phase, 60 Hz, 480V 24V contactor
Heavy-gauge steel cabinets. Mounting hardware must be field-supplied. Magnetic contactor and 24V control circuit transformer inside corrosion-resistant die-cast aluminum terminal box with knockouts for rigid metallic conduit entry.
ETL Listed for US and Canada.
Note: Required remote thermostat or other control sold separately; see page 4223.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.