Skip Content

Haz Location Cent Pump, 3 HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Haz Location Cent Pump, 3 HP

Price $3,007.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5WXV0
  • Mfr. Model # 5WXV0
  • UNSPSC # 40151503
  • Catalog Page # 3302
  • Shipping Weight 162.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This pump has a continuous-duty motor to handle liquid transfer, circulation, chemical processing, cooling, and pressure boosting applications. It is manually operated and not submersible. The discharge can be rotated 360° in 90° increments.

View More

Technical Specs

  • Item Centrifugal Pump
  • Type Hazardous Location Pump
  • Housing Material 316 Stainless Steel
  • HP 3
  • Inlet (In.) 2 NPT
  • Outlet (In.) 1-1/2 NPT
  • Voltage 208-230/460
  • Amps 7.28-6.62/3.31
  • Phase 3
  • Impeller Material Stainless Steel
  • Wetted Materials Carbon/Ceramic, Viton, Stainless Steel
  • Hz 60
  • Motor Enclosure TEFC
  • NEMA/IEC Frame 182TC
  • Motor RPM 3450
  • Temp. Code T3C
  • Hazardous Location Class 1 C,D / 2 E,F,G
  • Ambient Temp. Max (C/F) 140F
  • Service Factor 1.15
  • Volute Material Stainless Steel
  • Shaft Material Stainless Steel
  • Screw Material Stainless Steel
  • Seal Type Mechanical
  • Seal Material Viton Elastomer/Carbon Ceramic
  • Seal Application Long Life When Not Run Dry or Pumping Abrasives
  • GPM of Water @ 20 Ft. of Head 122
  • GPM of Water @ 25 Ft. of Head 118
  • GPM of Water @ 30 Ft. of Head 114
  • GPM of Water @ 40 Ft. of Head 104
  • GPM of Water @ 50 Ft. of Head 90
  • GPM of Water @ 60 Ft. of Head 75
  • GPM of Water @ 70 Ft. of Head 42
  • Max. Head (Ft.) 78
  • Suction Lift (Ft.) N/A
  • Max. GPM @ Head (Ft.) 122 @ 20
  • Best Efficiency GPM @ Head (Ft.) 75 @ 60
  • Min. GPM @ Head (Ft.) 42 @ 70
  • Best Efficiency Range GPM @ Head (Ft.) 109 @ 35 to 42 @ 70
  • Max. Liquid Temp. (F) 250
  • Max. Specific Gravity 1
  • Max. Case Pressure (PSI) 150
  • Max. Fluid Viscosity 264 CP
  • Inlet Pressure (PSI) 115
  • Impeller Type Closed
  • Bearing Type Ball
  • Duty Continuous
  • Max. Dia. Solids (In.) 1/8
  • Port Rotation 90 Degrees Increments
  • Length (In.) 17-3/4
  • Width (In.) 15-1/8
  • Height (In.) 11-5/8
  • Application Liquids transfer, re-circulation, chemical processing, cooling, pressure boosting and circulating
  • For Use With Can Be Used with Nonflammable and Nonabrasive Liquids
  • Manufacturers Warranty Length 1 Year
  • Standards UL Listed for Class I Groups C and D and Class II Groups E, F and G
  • Includes Manual
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.