Skip Content

Haz Location Cent Pump, 2 HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Haz Location Cent Pump, 2 HP

Price $2,618.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5WXU9
  • Mfr. Model # 5WXU9
  • UNSPSC # 40151503
  • Catalog Page # 3728
  • Shipping Weight 98.8 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCentrifugal Pump
  • TypeHazardous Location Pump
  • Housing Material316 Stainless Steel
  • HP2
  • Inlet (In.)2 NPT
  • Outlet (In.)1-1/2 NPT
  • Voltage208-230/460
  • Amps5.06-4.60/2.30
  • Phase3
  • Impeller MaterialStainless Steel
  • Wetted MaterialsCarbon/Ceramic, Viton, Stainless Steel
  • Hz60
  • Motor EnclosureTEFC
  • NEMA/IEC Frame145TC
  • Motor RPM3450
  • Temp. CodeT3C
  • Hazardous Location Class1 C,D / 2 E,F,G
  • Ambient Temp. Max (C/F)140F
  • Service Factor1.15
  • Volute MaterialStainless Steel
  • Shaft MaterialStainless Steel
  • Screw MaterialStainless Steel
  • Seal TypeMechanical
  • Seal MaterialViton Elastomer/Carbon Ceramic
  • Seal ApplicationLong Life When Not Run Dry or Pumping Abrasives
  • GPM of Water @ 20 Ft. of Head106
  • GPM of Water @ 25 Ft. of Head101
  • GPM of Water @ 30 Ft. of Head94
  • GPM of Water @ 40 Ft. of Head77
  • GPM of Water @ 50 Ft. of Head49
  • GPM of Water @ 60 Ft. of Head18
  • GPM of Water @ 70 Ft. of Head2
  • Max. Head (Ft.)73
  • Suction Lift (Ft.)N/A
  • Max. GPM @ Head (Ft.)106 @ 20
  • Best Efficiency GPM @ Head (Ft.)49 @ 50
  • Min. GPM @ Head (Ft.)2 @ 70
  • Best Efficiency Range GPM @ Head (Ft.)77 @ 40 to 18 @ 60
  • Max. Liquid Temp. (F)250
  • Max. Specific Gravity1
  • Max. Case Pressure (PSI)150
  • Max. Fluid Viscosity264 CP
  • Inlet Pressure (PSI)121
  • Impeller TypeClosed
  • Bearing TypeBall
  • DutyContinuous
  • Max. Dia. Solids (In.)1/8
  • Port Rotation90 Degrees Increments
  • Length (In.)15-1/8
  • Width (In.)13
  • Height (In.)9-1/16
  • ApplicationLiquids transfer, re-circulation, chemical processing, cooling, pressure boosting and circulating
  • For Use WithCan Be Used with Nonflammable and Nonabrasive Liquids
  • Manufacturers Warranty Length1 Year
  • StandardsUL Listed for Class I Groups C and D and Class II Groups E, F and G
  • IncludesManual
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • 5WXU9

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.