Skip Content

8 gal. Wall Mount Hang-Up Wet/Dry Vacuum, 2.5 Peak HP, 120 Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

8 gal. Wall Mount Hang-Up Wet/Dry Vacuum, 2.5 Peak HP, 120 Voltage

Price $417.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4UAC7
  • Mfr. Model # 4UAC7
  • UNSPSC # 47121604
  • Catalog Page # 1698
  • Shipping Weight 25.98 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hang-Up Wet/Dry Vacuum
  • Peak HP 2.5
  • Tank Size 8 gal.
  • Series Wall Mount
  • Air Flow 100 cfm
  • Amps 8
  • Static Pressure 90"
  • Voltage 120
  • Watts 280
  • Tank Material Stainless Steel
  • Average Brush Life 750 hr.
  • Hose Dia. 1-1/2"
  • Hose Length 20 ft.
  • Number of Motor Stages 2
  • Power Cord Length 6 ft.
  • Drain No
  • Casters No
  • Filter Type HEPA Cartridge/Foam Sleeve
  • Hz 60
  • Height 27-3/4"
  • Width 13-3/4"
  • Length 13"
  • Warranty 1 yr.
  • Includes 1-1/2" x 20 ft. Hose Stretch, (2) Aluminum Extension Wands, 14" Poly Commercial Floor Nozzle, 14" Squeegee, Brush Insert, Crevice Tool, Claw Utility Nozzle, Dusting Brush, Wall Mounting Bracket, HEPA Cartridge Filter, Foam Sleeve
  • Standards cUL, US
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by This vacuum has zero suction, it has trouble picking up any items off floor, including a coffee bean. It does pick up dust, but also shoots dust out of exhaust ports. I give this a one star, only because I can't choose NO Stars. November 23, 2012
  • 2016-02-06 T19:59:31.673-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4UAC7, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(4 Questions : 4 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

What is the part# for replacement filters

1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about plasticman1 is loaded.
Additional information about plasticman1 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the supplier, the cartridge filter is 4TB95. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

What is the part # for a replacement hose?

2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about Beagle is loaded.
Additional information about Beagle could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The part number for the crushproof hose is 6X077. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
3 years ago
by
Read all my Q&A
 
Please wait while more information about vacguy is loaded.
Additional information about vacguy could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
According to the manufacturer, this is just a standard wet/dry vac that is mounted on the wall. Exhaust for this would be the same as the mobile, wheeled units.
2 years, 11 months ago
by
Read all my Q&A
 
Please wait while more information about JeremyE is loaded.
Additional information about JeremyE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Gender: Male
Field of Industry:: OEM
Product used for:: CAR WASH
Years purchasing from Grainger:: 20+
3 years, 9 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger carry’s a 6 gallon vacuum that does not come with as many accessories, Grainger item number 4TB90.

If that still does not meet your needs for business customers we offer a special order service for specific parts not stocked by Grainger. Please call us at 1-800-323-0620 for more information regarding ordering this specific item.
3 years, 9 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:06:14.588-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4UAC7, prod, sort_default
1 of 1
  • 2016-02-06 T20:06:14.590-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4UAC7, prod, sort_default
1 of 1