Skip Content

Stair Climbing Hand Truck, Continuous Frame Loop, 800 lb., Overall Width 19", Overall Height 49" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Stair Climbing Hand Truck, Continuous Frame Loop, 800 lb., Overall Width 19", Overall Height 49"

Price $191.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 21U670
  • Mfr. Model # 21U670
  • UNSPSC # 24101504
  • Catalog Page # 1460
  • Shipping Weight 42.6 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Steel Deep-Noseplate Hand Trucks
• D axle is zinc-plated with steel ball bearings Powder-coated finish
12"D noseplate handles larger loads.

View More

Technical Specs

  • Item Stair Climbing Hand Truck
  • Load Capacity 800 lb.
  • Handle Type Continuous Frame Loop
  • Overall Height 49"
  • Overall Width 19"
  • Overall Depth 22"
  • Noseplate Depth 12"
  • Noseplate Width 14"
  • Wheel Type Solid Rubber
  • Wheel Bearings 5/8"
  • Wheel Width 2-3/4"
  • Wheel Diameter 10"
  • Material Steel
  • Finish Powder Coated
  • Color Red
  • Includes 29" Stair Glides
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.