Skip Content

Electric Pallet Jack, 3" Fork Height Lowered, 7-11/16" Fork Height Raised, 48" Fork Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Electric Pallet Jack, 3" Fork Height Lowered, 7-11/16" Fork Height Raised, 48" Fork Length

Price $6,104.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2LEB8
  • Mfr. Model # 2LEB8
  • UNSPSC # 24101505
  • Catalog Page # 1471
  • Shipping Weight 705.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Electric drive and lift mechanisms, variable forward/reverse speeds, and push-button operation help provide effective product transportation with minimal operator effort. Features include an emergency braking system, a key lock for safety, an LED battery level meter, and a charger.

View More

Technical Specs

  • Item Electric Pallet Jack
  • Load Capacity 3300 lb.
  • Material Steel
  • Fork Height Lowered 3"
  • Fork Height Raised 7-11/16"
  • Width Across Forks 25-5/8"
  • Width Between Forks 13"
  • Fork Length 48"
  • Fork Width 6-5/16"
  • Lifting Height Max. 7-11/16"
  • Overall Length 65-1/2"
  • Overall Width 27-5/8"
  • Overall Height 49"
  • Roller Dia. 2-7/8"
  • Main Wheel Size 10"
  • Wheel Material Polyurethane
  • Rollers Polyurethane
  • Bearings Sealed
  • Handle Hand Controls
  • Finish Powder Coated
  • Color Red
  • Voltage 24
  • Phase DC
  • Wheel Base 51-5/8"
  • Includes Battery Charger
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.