Skip Content

Hand Drum Pump,Rotary,Aluminum close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Hand Drum Pump, Rotary, Aluminum

Price $305.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 7P085
  • Mfr. Model # 7P085
  • NSN # 4320-01-222-6702
  • UNSPSC # 40151529
  • Catalog Page # 3332
  • Shipping Weight 15.64 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Self-priming pump features steel rotor and #60 mesh polyethylene suction strainer. Requires a 1" NPT adjustable pipe suction tube (included). Pump is not for use with water. Model includes a bung adapter.

View More

Technical Specs

  • Item Hand Operated Drum Pump
  • Action Type Rotary
  • RPM 120
  • Pump Body Material Aluminum
  • Wetted Materials Steel, Cast Aluminum, Cast Iron, NBR, Polyethylene
  • Seal Material Polyethylene
  • Discharge Tubing Material Steel
  • For Use On 15, 30 and 55 gal. Drums
  • GPM 27
  • Max. Temp. 140 Degrees F
  • Ounces per Stroke 27 GPM @ 120 RPM
  • Max. Viscosity 5600 SSU
  • Max. GPM for Oil 27
  • Discharge Tube Outlet ID Size 3/4"
  • Discharge Tube Outlet OD Size 1"
  • Discharge Tube Length 7"
  • Suction Tube Length 26" to 43"
  • Suction Tube Outlet O.D. Size 1-9/16"
  • Application For Antifreeze
  • Includes 2P363 High Flow Drum Pump
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about oiboi is loaded.
Additional information about oiboi could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This pump is typically for use with antifreeze. If you would like to contact us at 1-800-GRAINGER with your MSDS sheet we can cross check it for compatibility.

Thank you for using Grainger Ask and Answer.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:06:47.506-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_7P085, prod, sort_default
1 of 1
  • 2016-02-06 T20:06:47.508-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_7P085, prod, sort_default
1 of 1