Skip Content

Hand Drum Pump,Rotary,Cast Iron close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Hand Drum Pump, Rotary, Cast Iron

Price $134.40 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 7P071
  • Mfr. Model # 7P071
  • NSN # 
  • UNSPSC # 40151529
  • Catalog Page # 3332
  • Shipping Weight 12.04 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hand Operated Drum Pump
  • Action Type Rotary
  • RPM 135
  • Pump Body Material Cast Iron
  • Wetted Materials Steel, Cast Iron, and Buna Rubber
  • Seal Material Polyethylene
  • Discharge Tubing Material Steel
  • For Use On 15, 30 and 55 gal. Drums
  • GPM 10
  • Max. Temp. 140 Degrees F
  • Ounces per Stroke 10 GPM @ 135 RPM
  • Max. Viscosity 5000 SSU
  • Max. GPM for Oil 10
  • Discharge Tube Outlet ID Size 3/4"
  • Discharge Tube Outlet OD Size 1"
  • Discharge Tube Length 7"
  • Suction Tube Length 26" to 43"
  • Suction Tube Outlet O.D. Size 1-9/16"
  • Application For Lubricating Oils, Fuel Oils, Antifreeze
  • Includes 4HA25 1" NPT Suction Tube and 4HA34 Drum Pump
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.