Skip Content

Steel Hand Operated Drum Pump, Piston, Ounces per Stroke: 2 oz. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Steel Hand Operated Drum Pump, Piston, Ounces per Stroke: 2 oz.

TM

Price $92.65 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5XA53
  • Mfr. Model # 5XA53
  • UNSPSC # 40151529
  • Catalog Page # 3333
  • Shipping Weight 2.2 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dayton level action drum pumps are designed for applications, such as transferring agricultural and industrial chemicals. Equipped with a self-adjusting telescoping suction tube for pumping contents from gallon drums.

View More

Technical Specs

  • Item Hand Operated Drum Pump
  • Action Type Piston
  • Housing Material Steel
  • Wetted Materials Nylon, Rubber, Steel, PVC, Brass, Aluminum
  • Discharge Tubing Material PVC
  • Piston Material Nylon
  • For Use With Gear Oil, Machine Oil, Lubricant, Nonvolatile Liquid
  • GPM 0.6
  • Ounces per Stroke 2 oz.
  • Max. Viscosity 5000 SSU
  • Inlet Size 1"
  • Outlet Size 1"
  • Discharge Tube Outlet ID Size 1/4"
  • Discharge Tube Outlet OD Size 31/64"
  • Discharge Tube Length 62"
  • Suction Tube Length 12-3/4"
  • Suction Tube Outlet O.D. Size 1"
  • Suction Tube Type Pump Body
  • Adapter Type Pail Adapter
  • Adapter Material Nylon
  • Adapter Dia. 2"
  • Features Light Weight
  • Includes Drip Nozzle
  • Height 12"
  • Max. Liquid Temp. 140 Degrees F
  • Self-Priming Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.