Skip Content

Lever Drum Pump,Polyacetal,3/4 In HB close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Lever Drum Pump, Polyacetal, 3/4 In HB

Price $119.40 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5UWG7
  • Mfr. Model # 5UWG7
  • UNSPSC # 40151529
  • Catalog Page # 3741
  • Shipping Weight 2.75 lbs.
Country of Origin IndiaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHand Operated Drum Pump
  • Action TypeLever
  • Pump Body MaterialPolyacetal
  • Wetted MaterialsPolyacetal, Polypropylene, Poyethylene, Viton, PVC
  • Seal MaterialViton
  • Gasket MaterialPolyacetal
  • Discharge Tubing MaterialPVC
  • Piston MaterialPolyacetal
  • For Use On15 to 55 gal. Drums
  • Maximum Head6 ft.
  • Max. Pressure10 psi
  • Max. Temp.113 Degrees F
  • Ounces per Stroke17 oz.
  • Max. Viscosity1000 SSU
  • Inlet Size3/4" FNPT
  • Outlet Size3/4 In HB
  • Discharge Tube Outlet ID Size3/4"
  • Discharge Tube Outlet OD Size1-3/64"
  • Discharge Tube Length78-3/4"
  • Suction Tube Length13-3/4" to 38-1/2"
  • Suction Tube Outlet O.D. Size1-1/8"
  • Suction Tube TypeTelescopic
  • Overall Length13"
  • MeteredNo
  • Adapter Type2 In Bung Built Into Pump Complete With Lock Nut
  • Adapter MaterialPolyacetal
  • ApplicationWater Based Media, Detergents, Soaps, Antifreeze, Windshield Wash, Hydraulic Oils, Lubricants, Herbicides, Pesticides and Dielectric Fluid
  • FeaturesBuilt-In Lock Nut For Positioning Pump Outlet In Any Direction. Pump Outlet Has Air Vent For Stopping Siphon Action.
  • IncludesTelescopic Suction Tube and Discharge Hose
  • Manufacturers Warranty Length1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Lever Action Barrel pump, designed for use with oils, agricultural chemicals, etc. Pump design makes it extremely convenient and comfortable to pump thick oils without excessive fatigue. Built-In Bung Adaptor allows the pump to be fixed on Drums with 2” Opening. Pump position can be adjusted using the Lock Nut incorporated in the pump body. Pump outlet is fitted with an Air Vent Cap which when loosened breaks the Siphon action. Materials used in the pump construction make it versatile for use with water based media, as well as select chemicals.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
transfer 1-5 gal acid from drum using a lever type hand pump
6 months ago
by
Read all my Q&A
 
Please wait while more information about phatdogcat is loaded.
Additional information about phatdogcat could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This pump would not be suitable for use with Phosphoric Acid (85% Solution) because of the Polyacetal and Polyethylene materials.
6 months ago
by
Read all my Q&A
 
Please wait while more information about JamesB is loaded.
Additional information about JamesB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about Cmcaboy is loaded.
Additional information about Cmcaboy could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This pump is not compatible with liquid caustic soda (sodium hydroxide) because of the polyethylene which will be affected. Please take a look at the 4HA33 PVC pump that would handle sodium hydroxide.
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about JamesB is loaded.
Additional information about JamesB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years ago
by
Read all my Q&A
 
Please wait while more information about Teddy5567 is loaded.
Additional information about Teddy5567 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This item has not been specifically designed for use with DEF. For one designed specifically for DEF, you may like item number 6XGV2

Thank you for using Grainger Ask and Answer.
2 years ago
by
Read all my Q&A
 
Please wait while more information about ChrisO is loaded.
Additional information about ChrisO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-03T19:51:23.398-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5UWG7, prod, sort_default
1 of 1
  • 2015-08-03T19:51:23.400-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5UWG7, prod, sort_default
1 of 1