Skip Content

Rotary Drum Pump,Cast Iron,3/4In FNPT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Rotary Drum Pump, Cast Iron, 3/4In FNPT

Price $290.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4VCR3
  • Mfr. Model # 4VCR3
  • NSN # 4320-01-442-2083
  • UNSPSC # 40151529
  • Catalog Page # 3732
  • Shipping Weight 22.66 lbs.
Country of Origin IndiaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHand Operated Drum Pump
  • Action TypeRotary
  • Pump Body MaterialCast Iron
  • Wetted MaterialsCast Iron, Steel, Graphite, Paper, Polypropylene
  • Seal MaterialGraphite
  • Gasket MaterialPaper
  • Discharge Tubing MaterialZinc Plated Steel, Neoprene Rubber Hose, Aluminum Nozzle
  • For Use On16 to 55 Gal. Drums
  • GPM10
  • Maximum Head10 ft.
  • Max. Pressure10 psi
  • Max. Temp.250 Degrees F
  • Max. Viscosity2000 SSU
  • Max. GPM for Oil7
  • Inlet Size3/4" FNPT
  • Outlet Size3/4" FNPT
  • Discharge Tube Outlet ID Size3/4"
  • Discharge Tube Outlet OD Size1-1/8"
  • Discharge Tube Length96"
  • Suction Tube Length18-3/16" to 34 1/2"
  • Suction Tube Outlet O.D. Size1"
  • Suction Tube TypeTelescopic
  • Overall Length10-7/8"
  • MeteredNo
  • Adapter Type2" Bung
  • Adapter MaterialCast Iron
  • ApplicationOil based Media, Diesel, Kerosene, Non Corrosive Media
  • Includes3/4" x 8 ft. Anti-Static Rubber Hose, Nozzle and Nozzle Holder

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • 4VCR3

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.