Skip Content

Cast Iron Hand Operated Drum Pump, Rotary, Ounces per Stroke: 15 GPM @ 135 RPM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Cast Iron Hand Operated Drum Pump, Rotary, Ounces per Stroke: 15 GPM @ 135 RPM

TM

Price $163.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4HA38
  • Mfr. Model # 4HA38
  • NSN # 4930-00-294-5110
  • UNSPSC # 40151529
  • Catalog Page # 3332
  • Shipping Weight 18.15 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Cast-iron pump with steel discharge tubing is for use with lubricating oils, fuel oils, and antifreeze in 15-, 30-, 55-gal. drums. Includes bung adapter.

View More

Technical Specs

  • Item Hand Operated Drum Pump
  • Action Type Rotary
  • Housing Material Cast Iron
  • Wetted Materials Steel, Cast Iron, Buna
  • Discharge Tubing Material Steel
  • For Use With Lubricating Oils, Fuel Oils, Antifreeze
  • GPM 15
  • Ounces per Stroke 15 GPM @ 135 RPM
  • Max. Viscosity 2000 SSU
  • Inlet Size 1" FNPT
  • Outlet Size 1-1/4" OD
  • Discharge Tube Outlet ID Size 1-1/16"
  • Discharge Tube Outlet OD Size 1-1/4"
  • Discharge Tube Length 14-1/4"
  • Suction Tube Length 40"
  • Suction Tube Outlet O.D. Size 1-1/4"
  • Suction Tube Type 3-Piece Tube
  • Adapter Type 2" Bung
  • Adapter Material Cast Iron
  • Adapter Dia. 2"
  • Includes Suction Tube and Curved Discharge Spout
  • Max. Liquid Temp. 140 Degrees F
  • Self-Priming Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms

Customer Reviews


Rated 2.4 out of 5 by 5reviewers.
Rated 5 out of 5 by Great pump can use it with a lot of differant products. It is light but still heavy duty to use. Thanks June 26, 2013
Rated 1 out of 5 by Don't waste your time with this pump. I bought one it lasted 4 days the next one lasted 2. I had to give it 1 star here but it's a 0. April 26, 2013
Rated 4 out of 5 by I haven't had any problems with this pump. Been using it to pump our diesel into the generator. January 7, 2013
Rated 1 out of 5 by I agree with Josh79. Terrible pump. Used it to pump Glycol antifreeze out of a 55 gallon drum. Worked great for the first 10-15 minutes, Then after readjusting some hosing went back to pumping and head assemble was making a clicking sound and did not pump anymore. Head assembly was also leaking glycol where the turning shaft enters the head. Bad product. September 20, 2012
Rated 1 out of 5 by Terrible pump. I ordered two of these to use in our wax drum. The first pump broke within 4 day and then the second pump stoped working within two days. I won't be using these again. August 24, 2012
  • 2016-05-02 T01:35:33.130-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_5, tr_5
  • loc_en_US, sid_4HA38, prod, sort_default
1-5 of 5

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.