Skip Content

Hand Operated Drum Pump,Cast Iron,1 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Hand Operated Drum Pump, Cast Iron, 1 In.

Price $101.35 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4HA34
  • Mfr. Model # 4HA34
  • NSN # 4320-01-365-2910
  • UNSPSC # 40151529
  • Catalog Page # 3332
  • Shipping Weight 9.4 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dayton Rotary Drum Pump is commonly used for dispensing lubricating non-corrosive fluids compatible with pump materials. The self-priming pump is not suitable for gasoline.

View More

Technical Specs

  • Item Hand Operated Drum Pump
  • Action Type Rotary
  • RPM 135
  • Pump Body Material Cast Iron
  • Wetted Materials Steel, Cast Iron, Buna Rubber
  • Seal Material Buna-N
  • Discharge Tubing Material Steel
  • For Use On 15, 30, 55 gal. Drums
  • GPM 10
  • Max. Temp. 140 Degrees F
  • Ounces per Stroke 10 GPM @ 135 RPM
  • Max. Viscosity 2000 SSU
  • Max. GPM for Oil 10
  • Inlet Size 1" FNPT
  • Outlet Size 1" OD
  • Discharge Tube Outlet ID Size 3/4"
  • Discharge Tube Outlet OD Size 1"
  • Discharge Tube Length 10-1/2"
  • Overall Length 11"
  • Adapter Type 2" NPT Bung
  • Adapter Material Cast Iron
  • Application Lubricating Oils, Fuel Oils, Antifreeze
  • Features Not For Use With Gasoline, Self-Priming
  • Includes Pump Only; See Optional Accessories for Discharge and Suction Tubes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by This is the second Dayton pump i've bought for our wax drum here, and the more expensive of the two. The previous pump stoped working after only 3 days. This pump worked for about two weeks then the handle siezed up on us and it won't turn now. I don't know if these pumps aren't made for water based products and thus rust up on the inside or what, but if that's the case they need to specify that these pumps are only for oil based products. I won't be ordering another dayton brand pump, I'm done waisting the companies money on them. September 10, 2012
  • 2016-02-06 T19:54:48.263-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4HA34, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Is there a replacement down pipe for this?

I have a new 4HA34 but am missing the down pipe. This is the long pipe that goes down into the drum.
2 years, 4 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The information provided state that this is just the pipe and that the discharge hose kit is 4HA24 and the suction tube is 4HA25. If you feel you are missing something that should have been included with the item please call 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
2 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
3 years ago
by
Read all my Q&A
 
Please wait while more information about cyote is loaded.
Additional information about cyote could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes, this will work you. You will also need to purchase the 4HA25 suction tube to go with it.

Thank you for using Grainger Ask & Answer.
2 years, 11 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T19:57:49.943-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4HA34, prod, sort_default
1 of 1
  • 2016-02-06 T19:57:49.944-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4HA34, prod, sort_default
1 of 1