Skip Content

Polypropylene Hand Operated Drum Pump, Rotary, Ounces per Stroke: 8 GPM @ 135 RPM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Polypropylene Hand Operated Drum Pump, Rotary, Ounces per Stroke: 8 GPM @ 135 RPM

TM

Price $128.15 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3BY41
  • Mfr. Model # 3BY41
  • UNSPSC # 40151529
  • Catalog Page # 3332
  • Shipping Weight 3.5 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Pumping applications of this self-priming pump include farms, construction sites, manufacturing plants, and laboratories.

View More

Technical Specs

  • Item Hand Operated Drum Pump
  • Action Type Rotary
  • Housing Material Polypropylene
  • Wetted Materials PVDF, 304 SS
  • Discharge Tubing Material Polypropylene
  • For Use With Alkaline, Detergents, Mild Acids, Water Based Chemicals
  • GPM 8
  • Ounces per Stroke 8 GPM @ 135 RPM
  • Max. Viscosity 2000 SSU
  • Inlet Size 1-5/32" ID, 1-1/4" OD
  • Outlet Size 29/32" ID, 1" OD
  • Discharge Tube Outlet ID Size 1"
  • Discharge Tube Outlet OD Size 1"
  • Discharge Tube Length 9-1/16"
  • Suction Tube Length 41"
  • Suction Tube Outlet O.D. Size 1-1/4"
  • Suction Tube Type 3-Piece Tube
  • Adapter Type Drum
  • Adapter Material Polypropylene
  • Adapter Dia. 2"
  • Features Light Weight
  • Includes Lip Seal
  • Max. Liquid Temp. 140 Degrees F
  • Self-Priming YES
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by It's always best to have the right tool for the job. This pump works very well in it's application. October 1, 2013
  • 2016-04-27 T23:44:15.863-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_3BY41, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.