Skip Content

Hand Drum Pump,Siphon,Polyethylene close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Hand Drum Pump, Siphon, Polyethylene

Price $3.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 38Y789
  • Mfr. Model # 38Y789
  • UNSPSC # 40151529
  • Catalog Page # 3333
  • Shipping Weight 0.19 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This siphon hand drum pump is commonly used for dispensing or transferring low-viscosity fluids. It is a self-priming unit.

View More

Technical Specs

  • Item Hand Operated Drum Pump
  • Action Type Siphon
  • Pump Body Material Polyethylene
  • Wetted Materials Polyethylene
  • Discharge Tubing Material Polyethylene
  • Hose Material Corrugated Flexible Polyethylene
  • Piston Material Polyethylene
  • For Use On 5-gal. Pails
  • GPM 2
  • Max. Temp. 140 Degrees F
  • Ounces per Stroke Up to 2 GPM
  • Max. Viscosity 500 SSU
  • Max. GPM for Water 2
  • Inlet Size 9/16"
  • Outlet Size 1/2" FNPT
  • Discharge Tube Outlet ID Size 1/2"
  • Discharge Tube Outlet OD Size 7/8"
  • Discharge Tube Length 21-11/16"
  • Suction Tube Length 15-1/4"
  • Suction Tube Outlet O.D. Size 5/8"
  • Suction Tube Type Polyethylene Tube
  • Overall Length 21"
  • Adapter Type 1-1/2" Pail
  • Adapter Material Polyethylene
  • Adapter Dia. 1-1/2"
  • Application Water Based Fluids , Detergents , Waxes, Soaps , Antifreeze
  • Features Built In Anti Siphon Vent Cap
  • Includes Pump with Vent Cap and Corrugated Flexible Discharge Tube
  • Manufacturers Warranty Length 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.