Skip Content

Stainless Steel Drum Pump,Lever,13.5 Oz close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Stainless Steel Drum Pump, Lever, 13.5 Oz

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 2UY13
  • Mfr. Model # 2UY13
  • UNSPSC # 40151529
  • Catalog Page # N/A
  • Shipping Weight 5.45 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hand Operated Drum Pump
  • Pump Body Material 304 SS
  • Wetted Materials PVDF, SS
  • Seal Material PVDF
  • Discharge Tubing Material 304 SS
  • For Use On 30, 55 gal. Drums
  • Max. Temp. 212 Degrees F
  • Max. Viscosity 5000 SSU
  • Inlet Size 1"
  • Outlet Size 3/4"
  • Discharge Tube Outlet ID Size 0.645"
  • Discharge Tube Outlet OD Size 3/4"
  • Discharge Tube Length 6"
  • Suction Tube Length 35"
  • Suction Tube Type Telescopic
  • Overall Length 51-1/4"
  • Adapter Type Bung
  • Adapter Material 304 SS
  • Application Low Viscosity Lubricants, Solvents, Additives and Corrosive Liquids
  • Includes Spout
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.

  • This item is restricted for conveying or dispensing water for potable use (human consumption).

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.