Skip Content

Hand Drum Pump,Piston,Nylon close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Hand Drum Pump, Piston, Nylon

Price $110.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2RUK1
  • Mfr. Model # 2RUK1
  • UNSPSC # 40151529
  • Catalog Page # 3333
  • Shipping Weight 2.8 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dayton Drum pumps are self priming vertical action lift pumps for use with wide variety of fluids. Pump comes complete with a curved discharged spout with nut, and fits 15 - 55 gallon (50-205 liter) drums. The pump is designed for multiple uses including lacquer thinners, and acetone.

View More

Technical Specs

  • Item Hand Operated Drum Pump
  • Action Type Piston
  • Pump Body Material Nylon
  • Wetted Materials Nylon, Polypropylene, Stainless Steel, PTFE
  • Seal Material PTFE
  • Discharge Tubing Material Polypropylene
  • For Use On 15, 30, and 55 gal. Drums
  • Max. Temp. 122 Degrees F
  • Ounces per Stroke 14 oz.
  • Max. Viscosity 8000 SSU
  • Inlet Size 1"
  • Outlet Size 1/2"
  • Discharge Tube Outlet OD Size 15/32"
  • Discharge Tube Length 6"
  • Suction Tube Length 39-1/2"
  • Suction Tube Outlet O.D. Size 1-21/64"
  • Overall Length 45-1/8"
  • Adapter Type 2" Bung
  • Adapter Material Polypropylene
  • Adapter Dia. 2"
  • Application Antifreeze, Detergents, Brake Kleen, Glycerin, Water, Weed Killers, Mild Acids, Petroleum-Based Media
  • Features Self Priming Vertical Lift Pump Designed Primarily for Use with Lacquer Thinners, Urea, Adblue, DEF etc.
  • Standards CE
  • Includes 2" Bung and Discharge Spout
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.