Skip Content

Cast Iron, Fixed Nozzle Automatic Hand Dryer, 115 Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Cast Iron, Fixed Nozzle Automatic Hand Dryer, 115 Voltage

Price $737.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6H009
  • Mfr. Model # 6H009
  • UNSPSC # 47131707
  • Catalog Page # 1608
  • Shipping Weight 29.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Powered by a universal brush motor, this dryer is intended for use in hand drying, contributing to hygienic and cost effective hand sanitation. It may be used in commercial, industrial, office, and public facility environments. The porcelain enamel finish won't break, dent, or scratch.

View More

Technical Specs

  • Item Hand Dryer
  • Nozzle Fixed
  • Cover Material Cast Iron
  • Dryer Activation Automatic
  • Color White
  • Dry Time 30 sec.
  • Voltage 115
  • Amps 20
  • ADA Compliant No
  • Finish Porcelain Enamel
  • Air Flow Rate 200 CFM
  • Max. Air Temp. 70 Degrees F Above Ambient
  • Mounting Wall
  • Height 9-1/2"
  • Depth 8.3"
  • Width 11-3/10"
  • Watts 2300
  • Sound Level dB 70
  • Standards cULus Listed
  • Includes Cover Removal Tool
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.