Skip Content

Hand Dryer,White,30 sec.,8/7 Amps close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Hand Dryer, White, 30 sec., 8/7 Amps

DAYTON

Price: $340.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 19019 (Change)

Go

Invalid Zip Code

PHILADELPHIA branch 593

  • Item # 3BU95
  • Mfr. Model # 3BU95
  • UNSPSC # 47131707
  • Catalog Page # 1799
  • Shipping Weight 9.65 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHand Dryer
  • NozzleFixed
  • Cover MaterialCast Aluminum
  • Dryer ActivationAutomatic
  • ColorWhite
  • Dry Time30 sec.
  • Voltage115, 200, 230
  • Amps8/7
  • ADA CompliantYes
  • FinishWhite Epoxy
  • Air Flow Rate134 CFM
  • Max. Air Temp.70 Degrees F Above Ambient
  • MountingWall
  • Height10-3/
  • Depth4"
  • Width9"
  • Watts1000/1700
  • Sound Level dB76
  • StandardsADA Compliant /cULus
  • IncludesCover Removal Tool

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

XLERATOR® high-speed, energy-efficient dryer dries hands 3 times faster and uses 80% less energy. Dryer is GreenSpec listed and can contribute to LEED points for energy efficiency. Protrudes only 4" from wall and for ADA Compliance.

Product content provided by supplier

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.