Skip Content

1/40 HP, HVAC Motor, Shaded Pole, 1550 Nameplate RPM, 115 Voltage, Frame 3.3 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

1/40 HP, HVAC Motor, Shaded Pole, 1550 Nameplate RPM, 115 Voltage, Frame 3.3

Price $74.10 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3M662
  • Mfr. Model # 3M662
  • UNSPSC # 26101602
  • Catalog Page # 51
  • Shipping Weight 3.4 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This motor is for OEM and replacement use in air-over fan and blower applications, such as bathroom fans and range hoods.

View More

Technical Specs

  • Item HVAC Motor
  • Motor Application HVAC/R
  • Motor Sub Application Direct Dr Fan/Blower
  • Motor Design Shaded Pole
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Duty Continuous
  • HP 1/40
  • Nameplate RPM 1550
  • Voltage 115
  • Frame 3.3
  • Service Factor 1.0
  • Full Load Amps 1.0
  • Hz 60
  • Motor Shaft Rotation CCWSE
  • Insulation Class B
  • Max. Ambient Temp. 40 Degrees C
  • Number of Speeds 1
  • Motor Mounting Type Stud
  • Bearings Ball
  • Motor Thermal Protection Auto
  • Body Dia. 3.3"
  • Shaft Dia. 5/16"
  • Shaft Length 2-1/4"
  • Length Less Shaft 3-3/8"
  • Stud Location 2/BE
  • Stud/Base Mtg. Pattern 2-7/8"
  • Phase 1
  • Application OEM and Replacement Use In A Wide Variety of Fan and Blower
  • RPM Range 1501-1600
  • Mounting Pattern 2-7/8
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Rated 3 out of 5 by 1reviewer.
Rated 3 out of 5 by worked ok for application after modification The motor worked ok but I had to cut off thr front mounting studs so the fan would clear. June 20, 2012
  • 2016-02-06 T19:58:35.447-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_3M662, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
the picture with the shaft looks wrong looking like its completely round just checkin thank you.
2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about troyboy1 is loaded.
Additional information about troyboy1 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Glad that you wanted to check to be sure. Yes, the motor shaft has that standard flat on it to ensure a locked condition for rotation.

Thank you for using Grainger Ask & Answer.
2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
3 years, 9 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Unit is not speed controllable.
3 years, 9 months ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:05:43.541-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3M662, prod, sort_default
1 of 1
  • 2016-02-06 T20:05:43.543-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3M662, prod, sort_default
1 of 1