Skip Content

1/10 HPHVAC MotorShaded Pole1550 Nameplate RPM115 VoltageFrame 4.4 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

1/10 HPHVAC MotorShaded Pole1550 Nameplate RPM115 VoltageFrame 4.4

Price $126.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3M576
  • Mfr. Model # 3M576
  • UNSPSC # 26101602
  • Catalog Page # 64
  • Shipping Weight 7.45 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHVAC Motor
  • Motor ApplicationHVAC/R
  • Motor Sub ApplicationDirect Dr Fan/Blower
  • Motor DesignShaded Pole
  • Motor Enclosure DesignOpen Air-Over
  • HP1/10
  • Nameplate RPM1550
  • Number of Speeds1
  • Frame4.4
  • Voltage115
  • Hz60
  • Phase1
  • Full Load Amps3.3
  • Motor Mounting TypeStud
  • Motor Thermal ProtectionAuto
  • Insulation ClassB
  • Service Factor1.0
  • BearingsSleeve
  • Max. Ambient Temp.40 Degrees C
  • Motor Shaft RotationCWSE
  • Length Less Shaft5-3/8"
  • Shaft Dia.3/8"
  • Shaft Length2"
  • Body Dia.4.4"
  • Stud/Base Mtg. Pattern2-3/4 x 2-3/4"
  • DutyContinuous
  • RPM Range1501-1600
  • StandardsUL Recognized (E37403), CSA Certified (701887)
  • Includes5 cu. in. Junction Box
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about Levi650 is loaded.
Additional information about Levi650 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The item number 3M576 will show a revision level after it on the motor itself. A or B or whatever level we are on at the time. They are the same. When ordering or using on our site, just use the item number without the revision level.

Thank you for using Grainger Ask & Answer.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
3 years, 2 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Unit is not speed controllable.
3 years, 2 months ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-05T20:40:27.700-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3M576, prod, sort_default
1 of 1
  • 2015-07-05T20:40:27.702-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3M576, prod, sort_default
1 of 1