Skip Content

HVAC Motor,1/15 HP,1550 rpm,115V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

HVAC Motor, 1/15 HP, 1550 rpm, 115V

Price $97.70 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3M569
  • Mfr. Model # 3M569
  • NSN # 6105-01-036-1159
  • UNSPSC # 26101602
  • Catalog Page # 64
  • Shipping Weight 4.9 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHVAC Motor
  • Motor ApplicationHVAC/R
  • Motor Sub ApplicationDirect Dr Fan/Blower
  • Motor DesignShaded Pole
  • Motor Enclosure DesignOpen Air-Over
  • HP1/15
  • Nameplate RPM1550
  • Number of Speeds1
  • Frame4.4
  • Voltage115
  • Hz60
  • Phase1
  • Full Load Amps2.5
  • Motor Mounting TypeStud
  • Thermal ProtectionAuto
  • Insulation ClassB
  • Service Factor1.0
  • BearingsSleeve
  • Max. Ambient Temp.40 Degrees C
  • Motor Shaft RotationCWSE
  • Length Less Shaft3-11/16"
  • Shaft Dia.3/8"
  • Shaft Length2"
  • Body Dia.4.4"
  • Stud/Base Mtg. Pattern2-3/4 x 2-3/4"
  • DutyContinuous
  • RPM Range1501-1600
  • StandardsUL Recognized (E37403), CSA Certified (701887)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Rated 1.3 out of 5 by 3reviewers.
Rated 1 out of 5 by One star is even too high of rating for this motor. It only ran for a few months ,over heated and burned up! Claims to have thermal protection, I don"t think so. May 19, 2014
Rated 1 out of 5 by product fails in less than 1 year. inferior quality product. Don't waste your time with this motor. You will replace it SOON! April 1, 2013
Rated 2 out of 5 by AVERAGE PRODUCT INSTALLED TWO AND HAD SAME ISSUES. RUNS FOR A WHILE THEN OVERTEMPS STOPPING FOR A FEW MINUTES. March 23, 2012
  • 2015-05-23T19:46:34.046-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_3M569, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
8 months ago
by
Read all my Q&A
 
Please wait while more information about gesbee is loaded.
Additional information about gesbee could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This motor will operate in 100s of units. unfortunately, we do not have a reverse search list for all of them.

Thank you for using Grainger Ask & Answer.
8 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
3 years, 1 month ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Unit is not speed controllable.
3 years, 1 month ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
no
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about workerbee is loaded.
Additional information about workerbee could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-23T19:43:41.371-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3M569, prod, sort_default
1 of 1
  • 2015-05-23T19:43:41.374-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3M569, prod, sort_default
1 of 1