Skip Content

1/70 HP, HVAC Motor, Shaded Pole, 1550 Nameplate RPM, 115 Voltage, Frame 3.3 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

1/70 HP, HVAC Motor, Shaded Pole, 1550 Nameplate RPM, 115 Voltage, Frame 3.3

Price $68.05 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3M560
  • Mfr. Model # 3M560
  • UNSPSC # 26101602
  • Catalog Page # 61
  • Shipping Weight 2.8 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHVAC Motor
  • Motor ApplicationHVAC/R
  • Motor Sub ApplicationDirect Dr Fan/Blower
  • Motor DesignShaded Pole
  • Motor Enclosure DesignOpen Air-Over
  • DutyContinuous
  • HP1/70
  • Nameplate RPM1550
  • Voltage115
  • Frame3.3
  • Service Factor1.0
  • Full Load Amps0.70
  • Hz60
  • Motor Shaft RotationCWSE
  • Insulation ClassB
  • Max. Ambient Temp.40 Degrees C
  • Number of Speeds1
  • Motor Mounting TypeStud
  • BearingsSleeve
  • Motor Thermal ProtectionAuto
  • Body Dia.3.3"
  • Shaft Dia.1/4"
  • Shaft Length2"
  • Length Less Shaft3-13/16"
  • Stud Location2/BE
  • Stud/Base Mtg. Pattern2-7/8"
  • Phase1
  • RPM Range1501-1600
  • Mounting Pattern1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

This motor is for OEM and replacement use in air-over fan and blower applications such as bathroom fans and range hoods.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
3 years, 4 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Unit is not speed controllable.
3 years, 4 months ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-02T19:42:19.527-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3M560, prod, sort_default
1 of 1
  • 2015-09-02T19:42:19.529-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3M560, prod, sort_default
1 of 1