Skip Content

1/20 HP, HVAC Motor, Shaded Pole, 1550 Nameplate RPM, 115 Voltage, Frame 3.3 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

1/20 HP, HVAC Motor, Shaded Pole, 1550 Nameplate RPM, 115 Voltage, Frame 3.3

Price $81.35 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Go

Ship to: 11351 (Change)

Go

Invalid Zip Code


MASPETH branch 545

  • Item # 3M083
  • Mfr. Model # 3M083
  • NSN # 6105-01-258-2307
  • UNSPSC # 26101602
  • Catalog Page # 51
  • Shipping Weight 3.9 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This motor is for OEM and replacement use in air-over fan and blower applications such as bathroom fans and range hoods.

View More

Technical Specs

  • Item HVAC Motor
  • Motor Application HVAC/R
  • Motor Sub Application Direct Dr Fan/Blower
  • Motor Design Shaded Pole
  • Motor Enclosure Design Open Air-Over
  • Duty Continuous
  • HP 1/20
  • Nameplate RPM 1550
  • Voltage 115
  • Frame 3.3
  • Service Factor 1.0
  • Full Load Amps 1.8
  • Hz 60
  • Motor Shaft Rotation CCWLE
  • Insulation Class B
  • Max. Ambient Temp. 40 Degrees C
  • Number of Speeds 1
  • Motor Mounting Type Stud
  • Bearings Sleeve
  • Motor Thermal Protection Auto
  • Body Dia. 3.3"
  • Shaft Dia. 5/16"
  • Shaft Length 2-1/16"
  • Length Less Shaft 3-3/8"
  • Stud Location 4/BE
  • Stud/Base Mtg. Pattern 2 x 2"
  • Phase 1
  • Motor Shaft Design Flat
  • RPM Range 1501-1600
  • Mounting Pattern 2
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Identical replacement to 30 year old attic fan motor. Hope to get 30 years out of this one, not that I expect to live that long. Dayton puts out a good product. July 17, 2012
  • 2015-09-08T19:49:50.706-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_3M083, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
3 years, 4 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Unit is not speed controllable.
3 years, 4 months ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-08T19:41:07.330-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3M083, prod, sort_default
1 of 1
  • 2015-09-08T19:41:07.332-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3M083, prod, sort_default
1 of 1