Skip Content

1/7 HPHVAC MotorShaded Pole1050 Nameplate RPM115 VoltageFrame 4.4 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

1/7 HPHVAC MotorShaded Pole1050 Nameplate RPM115 VoltageFrame 4.4

Price $79.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 10J152
  • Mfr. Model # 10J152
  • UNSPSC # 26101602
  • Catalog Page # 64
  • Shipping Weight 5.92 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHVAC Motor
  • Motor ApplicationHVAC/R
  • Motor Sub ApplicationDirect Dr Fan/Blower
  • Motor DesignShaded Pole
  • Motor Enclosure DesignOpen Air-Over
  • HP1/7
  • Nameplate RPM1050
  • Number of Speeds1
  • Frame4.4
  • Voltage115
  • Hz60
  • Phase1
  • Full Load Amps4.5
  • Motor Mounting TypeStud
  • Insulation ClassB
  • Service Factor1.0
  • BearingsSleeve
  • Max. Ambient Temp.40 Degrees C
  • Motor Shaft RotationCWSE
  • Length Less Shaft2-3/4"
  • Shaft Dia.1/2"
  • Shaft Length2-1/2"
  • Body Dia.5"
  • Stud/Base Mtg. Pattern4-5/8 x 4"-5/8 x 4-5/8"
  • DutyContinuous
  • RPM Range1001-1100
  • StandardsUL Recognized 507, CSA Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Field of Industry:: Farm
Product used for:: replace attic fan motor
Years purchasing from Grainger:: first time
3 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about Roberto is loaded.
Additional information about Roberto could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This motor can be band mounted in the vertical position. It does not come with a run capacitor since it is a shaded pole motor.

Thanks for using Ask & Answer.
3 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-03T19:50:12.484-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_10J152, prod, sort_default
1 of 1
  • 2015-09-03T19:50:12.486-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_10J152, prod, sort_default
1 of 1