Skip Content

 
HEPA Filter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEPA Filter


Technical Specs

  • ItemHEPA Filter 
Nominal Filter Size
Please Select
Nominal Height
Please Select
Nominal Width
Please Select
Nominal Depth
Please Select
For Use With
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
6 Products
Compare /
Product #
Mfr.
Model #
Nominal Filter Size
Nominal Height
Nominal Width
Nominal Depth
For Use With
Price
Qty
Please use Qty box to add item(s) to cart.
2HNU2
12-1/4x3x12-1/4
12-1/4"
3"
12-1/4"
2HNT7

$351.75 / each

Enter location to check availability
12-1/4x3x12-1/4, HEPA Filter, For Use With 2HNT7
Catalog Page #  4269 

Price $351.75 / each

Technical Specs

  • Nominal Filter Size12-1/4x3x12-1/4
  • Nominal Height12-1/4"
  • Nominal Width3"
  • Nominal Depth12-1/4"
  • For Use With2HNT7
  • ItemHEPA Filter
2HNP8
12x16x2
12"
16"
2"
2HNP4

$160.25 / each

Enter location to check availability
12x16x2, HEPA Filter, For Use With 2HNP4
Catalog Page #  4268 

Price $160.25 / each

Technical Specs

  • Nominal Filter Size12x16x2
  • Nominal Height12"
  • Nominal Width16"
  • Nominal Depth2"
  • For Use With2HNP4
  • ItemHEPA Filter
2HPB4
14x18x1/2
14
14"
1/2"
2HPB2

$85.35 / each

Enter location to check availability
14x18x1/2, HEPA Filter, For Use With 2HPB2
Catalog Page #  4268 

Price $85.35 / each

Technical Specs

  • Nominal Filter Size14x18x1/2
  • Nominal Height14
  • Nominal Width14"
  • Nominal Depth1/2"
  • For Use With2HPB2
  • ItemHEPA Filter
2HNT6
24-1/2x11-1/2x23-1/2
24-1/2"
11-1/2"
23-1/2"
2HNT2, 2HNT3

$734.00 / each

Enter location to check availability
24-1/2x11-1/2x23-1/2, HEPA Filter, For Use With 2HNT2, 2HNT3
Catalog Page #  4269 

Price $734.00 / each

Technical Specs

  • Nominal Filter Size24-1/2x11-1/2x23-1/2
  • Nominal Height24-1/2"
  • Nominal Width11-1/2"
  • Nominal Depth23-1/2"
  • For Use With2HNT2, 2HNT3
  • ItemHEPA Filter
2HPD3
3-5/8x5-1/4x16-7/8
3-5/8"
5-1/4"
16-7/8"
2HPC3

$108.80 / each

Enter location to check availability
3-5/8x5-1/4x16-7/8, HEPA Filter, For Use With 2HPC3
Catalog Page #  4267 

Price $108.80 / each

Technical Specs

  • Nominal Filter Size3-5/8x5-1/4x16-7/8
  • Nominal Height3-5/8"
  • Nominal Width5-1/4"
  • Nominal Depth16-7/8"
  • For Use With2HPC3
  • ItemHEPA Filter
2KXN8
4-5/8x7/8x10-1/2
4-5/8"
7/8"
10-1/2"
2HPE1

$41.35 / each

Enter location to check availability
4-5/8x7/8x10-1/2, HEPA Filter, For Use With 2HPE1
Catalog Page #  4267 

Price $41.35 / each

Technical Specs

  • Nominal Filter Size4-5/8x7/8x10-1/2
  • Nominal Height4-5/8"
  • Nominal Width7/8"
  • Nominal Depth10-1/2"
  • For Use With2HPE1
  • ItemHEPA Filter
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More