Skip Content

Grinder Pump Guide Rail,3 In Flange,CI close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Grinder Pump Guide Rail, 3 In Flange, CI

Price $983.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 20Y787
  • Mfr. Model # 20Y787
  • UNSPSC # 40151723
  • Catalog Page # 3271
  • Shipping Weight 60.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Guide Rail System
  • Type 3" Flange
  • Length 28-1/2"
  • Width 22"
  • Height 36"
  • Requires (2) 2" Guide Rails, SS Recommended. Lifting Chains and Bails Ordered Separately
  • Material Cast Iron
  • Function Easy and Efficient Installation of Sewage Ejectors, Sludge, and Grinder Pumps
  • For Use With 12T645 to 12T652
  • Characteristics Self Cleaning Design. When Pump Flange Engages Base, The Shearing Action Wipes The Sealing Surfaces Clean.
  • Application Wet Pit Waste Water System
  • Includes Base, Adapter, Bolts, Fittings and Upper Guide Rail Positioning Bracket
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.