Skip Content

5 HP Grinder Pump, 460 Voltage, Discharge NPT (In.): 2-1/2 Flange close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

5 HP Grinder Pump, 460 Voltage, Discharge NPT (In.): 2-1/2 Flange

TM

Price $6,602.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 12T650
  • Mfr. Model # 12T650
  • UNSPSC # 40151517
  • Catalog Page # 3271
  • Shipping Weight 250.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This pump is designed to remove raw sewage wastewater from residential or commercial applications. It macerates solids contained in normal sewage or waste into a fine slurry that can be pumped through small diameter piping to a sewage collection/treatment system for final processing.

View More

Technical Specs

  • Item Grinder Pump
  • Type Manual
  • HP 5
  • Voltage 460
  • Amps 10.34
  • Height (In.) 30-1/4"
  • Dia. (In.) 11
  • Cord Length (Ft.) 20
  • Discharge NPT (In.) 2-1/2 Flange
  • Shaft Seal Silicon Carbide, Ceramic, SS
  • GPM of Water @ 5 Ft. of Head 99
  • GPM of Water @ 20 Ft. of Head 99
  • GPM of Water @ 50 Ft. of Head 99
  • GPM of Water @ 70 Ft. of Head 96
  • GPM of Water @ 80 Ft. of Head 90
  • Max. Head (Ft.) 130
  • Max. Temp. (F) 140
  • Phase 3
  • Max. Dia. Solids (In.) 1/2
  • RPM 3450
  • Motor Type 3-Phase
  • Bearing Type Ball
  • Impeller Material Brass
  • Base Material Cast Iron
  • Housing Material Cast Iron
  • GPM of Water @ 10 Ft. of Head 99
  • GPM of Water @ 15 Ft. of Head 99
  • GPM of Water @ 25 Ft. of Head 99
  • GPM of Water @ 30 Ft. of Head 99
  • GPM of Water @ 40 Ft. of Head 99
  • GPM of Water @ 60 Ft. of Head 98
  • GPM of Water @ 90 Ft. of Head 79
  • GPM of Water @ 100 Ft. of Head 65
  • GPM of Water @ 110 Ft. of Head 45
  • GPM of Water @ 120 Ft. of Head 30
  • Shaft Material Stainless Steel
  • Thermal Protection No
  • Standards CUS
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.