Skip Content

Grinder Pump,1.5 HP,230 Volts,9 Amps,SS close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Grinder Pump, 1.5 HP, 230 Volts, 9 Amps, SS

Price $1,127.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 11A344
  • Mfr. Model # 11A344
  • UNSPSC # 40151517
  • Catalog Page # 3271
  • Shipping Weight 76.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Submersible Grinder Pumps are designed to pump ordinary domestic sewage, livestock dirty water, non-explosive and non-corrosive liquids or others of similar nature. The cutter can handle a wide range of materials; however, diapers, socks, rags, cloth, gloves, feminine hygiene products, should not be disposed of in any sewer system, either directly or indirectly as through a kitchen waste disposer. The sewage system or facility must be vented in accordance with local plumbing codes.

View More

Technical Specs

  • Item Grinder Pump
  • Type Submersible
  • HP 1.5
  • Voltage 230
  • Amps 9
  • Height (In.) 20-15/32"
  • Dia. (In.) 9.31
  • Cord Length (Ft.) 16.4
  • Discharge NPT (In.) 1-1/4
  • Shaft Seal CRB/CMC/Si/Si
  • GPM of Water @ 5 Ft. of Head 26
  • GPM of Water @ 20 Ft. of Head 25
  • GPM of Water @ 50 Ft. of Head 20
  • GPM of Water @ 70 Ft. of Head 10
  • GPM of Water @ 80 Ft. of Head 5
  • Max. Head (Ft.) 98
  • Max. Temp. (F) 104 F
  • Phase 1
  • Max. Dia. Solids (In.) 0.12
  • RPM 2900
  • Motor Type 1-Phase
  • Bearing Type Upper and Lower Ball
  • Impeller Material Ductile Iron
  • Base Material Cast Iron
  • Housing Material Stainless Steel
  • GPM of Water @ 10 Ft. of Head 26
  • GPM of Water @ 15 Ft. of Head 26
  • GPM of Water @ 25 Ft. of Head 25
  • GPM of Water @ 30 Ft. of Head 25
  • GPM of Water @ 40 Ft. of Head 20
  • GPM of Water @ 60 Ft. of Head 15
  • GPM of Water @ 90 Ft. of Head 1
  • Shaft Material 410 SS
  • Thermal Protection Yes
  • Standards CSA C/US
  • Includes Chrome Steel Cutter and Cutter Ring
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.