Skip Content

 
Grinder Buffer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Grinder Buffer


Technical Specs

  • ItemGrinder Buffer 
  • Voltage115/230 
  • Phase
  • No Load RPM3450 
HP
Please Select
Wheel Dia.
Please Select
Dust Collection
Please Select
Amps
Please Select
Wheel Width
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
HP
Wheel Dia.
Dust Collection
Amps
Wheel Width
Price
Qty
Please use Qty box to add item(s) to cart.
16W005
1/3
6"
No
3.5/1.75
3/4"

$185.50 / each

Enter location to check availability
Bench Grinder/Buffer, 6 In
Catalog Page #  1027 

Price $185.50 / each

Technical Specs

  • ItemGrinder Buffer
  • HP1/3
  • Voltage115/230
  • Phase1
  • Wheel Dia.6"
  • Dust CollectionNo
  • Amps3.5/1.75
  • No Load RPM3450
  • Wheel Width3/4"
16W006
3/4
8"
Yes
7/3.5
1"

$245.75 / each

Enter location to check availability
Bench Grinder/Buffer, 8 In
Catalog Page #  1027 

Price $245.75 / each

Technical Specs

  • ItemGrinder Buffer
  • HP3/4
  • Voltage115/230
  • Phase1
  • Wheel Dia.8"
  • Dust CollectionYes
  • Amps7/3.5
  • No Load RPM3450
  • Wheel Width1"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More