Skip Content

1/3 HP Grinder Buffer, 115/230 Voltage, 1 Phase, 3.5/1.75 Amps, 6" Wheel Dia. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

1/3 HP Grinder Buffer, 115/230 Voltage, 1 Phase, 3.5/1.75 Amps, 6" Wheel Dia.

Price $189.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 16W005
  • Mfr. Model # 16W005
  • UNSPSC # 27112704
  • Catalog Page # 916
  • Shipping Weight 24.7 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Grinder Buffer
  • HP 1/3
  • Voltage 115/230
  • Phase 1
  • Wheel Dia. 6"
  • Dust Collection No
  • Amps 3.5/1.75
  • No Load RPM 3450
  • Wheel Width 3/4"
  • Arbor Size 1/2"
  • Wheels Center-Center 14-1/4"
  • Overall Length 18-1/2"
  • Overall Height 10"
  • Wheel Material Aluminum Oxide
  • Grit 36
  • Light No
  • Hz 60
  • Includes Grinding Wheel, Wire Wheel, Cloth Wheel, Buffing Wheel, One Wheel Guard, Eye Shield, Tool Rest and Spark Arrestor
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.