Skip Content

Gravity Roof Vent,26 In Sq Base close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Gravity Roof Vent, 26 In Sq Base

Price $354.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2RB71
  • Mfr. Model # 2RB71
  • UNSPSC # 40101502
  • Catalog Page # 3709
  • Shipping Weight 16.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for exhaust or supply applications on natural gravity or positive pressure systems. Low-profile corrosion-resistant rigid aluminum construction with integral birdscreen and built-in curb cap. Prepunched holes allow easy attachment to roof curb.

View More

Technical Specs

  • Item Gravity Ventilator
  • Fan Size (In.) 16
  • Width (In.) 29
  • Depth (In.) 29
  • Overall Height (In.) 12-3/4
  • Base Width (In.) 26
  • Base Length (In.) 26
  • CFM/Throat Velocity @ 0.050-In. SP Gravity Intake 829/572
  • CFM/Throat Velocity @ 0.050-In. SP Gravity Relief 973/671
  • CFM/Throat Velocity @ 0.100-In. SP Gravity Intake 1173/809
  • CFM/Throat Velocity @ 0.100-In. SP Gravity Relief 1375/949
  • CFM/Throat Velocity @ 0.125-In. SP Gravity Intake 1311/904
  • CFM/Throat Velocity @ 0.125-In. SP Gravity Relief 1538/1061
  • CFM/Throat Velocity @ 0.200-In. SP Gravity Intake 1658/1144
  • CFM/Throat Velocity @ 0.200-In. SP Gravity Relief 1945/1342
  • CFM/Throat Velocity @ 0.250-In. SP Gravity Intake 1854/1279
  • CFM/Throat Velocity @ 0.250-In. SP Gravity Relief 2175/1500
  • Max. Intake CFM/Throat Velocity 1812/1258
  • Construction Material Spun Aluminum
  • Recommended 8 In. Fixed Curb Item No. 4HX40
  • Recommended 12 In. Fixed Curb Item No. 2RB77
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.