Skip Content

Gravity Roof Vent,19 In Sq Base,312 CFM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Gravity Roof Vent, 19 In Sq Base, 312 CFM

Price $226.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2RB69
  • Mfr. Model # 2RB69
  • UNSPSC # 40101502
  • Catalog Page # 4147
  • Shipping Weight 8.6 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemGravity Ventilator
  • Fan Size (In.)10
  • Width (In.)20-1/2
  • Depth (In.)20-1/2
  • Overall Height (In.)9
  • Base Width (In.)19
  • Base Length (In.)19
  • CFM/Throat Velocity @ 0.050-In. SP Gravity Intake312/548
  • CFM/Throat Velocity @ 0.050-In. SP Gravity Relief370/650
  • CFM/Throat Velocity @ 0.100-In. SP Gravity Intake442/775
  • CFM/Throat Velocity @ 0.100-In. SP Gravity Relief524/919
  • CFM/Throat Velocity @ 0.125-In. SP Gravity Intake494/866
  • CFM/Throat Velocity @ 0.125-In. SP Gravity Relief586/1027
  • CFM/Throat Velocity @ 0.200-In. SP Gravity Intake624/1096
  • CFM/Throat Velocity @ 0.200-In. SP Gravity Relief741/1299
  • CFM/Throat Velocity @ 0.250-In. SP Gravity Intake698/1225
  • CFM/Throat Velocity @ 0.250-In. SP Gravity Relief828/1453
  • Max. Intake CFM/Throat Velocity1032/1801
  • Construction MaterialSpun Aluminum
  • Recommended 8 In. Fixed Curb Item No.4HX38
  • Recommended 12 In. Fixed Curb Item No.2RB75
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Low-Profile Gravity Roof Ventilators
Designed for exhaust or supply applications on natural gravity or positive pressure systems. Low-profile hoods have rigid aluminum, corrosion-resistant construction. Integral birdscreen. Built-in curb cap with prepunched holes for easy attachment to roof curb.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Is hood insulation available?

1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about fred3 is loaded.
Additional information about fred3 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
We would not install this product. If you have questions on how to install this product please contact our customer service department at 1-800-Grainger and request to speak with a technical product support specialist.
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-27T20:45:40.034-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2RB69, prod, sort_default
1 of 1
  • 2015-05-27T20:45:40.037-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2RB69, prod, sort_default
1 of 1