Skip Content

Touchpanel,8In TFT Color,75000 Hrs close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Touchpanel, 8In TFT Color, 75000 Hrs

Price $1,832.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3FYL8
  • Mfr. Model # 3FYL8
  • UNSPSC # 39121535
  • Catalog Page # N/A
  • Shipping Weight 3.9 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Graphical Touchpanel
  • Display Type TFT Color
  • Voltage 24VDC
  • Display 640 x 480 Pixels
  • Memory 512 KB System RAM
  • Port Type (1 RS232, 1 RS232/RS485/RS422)
  • Width 8.74"
  • Height 10.89"
  • Depth 2.28"
  • For Use With All Major PLCs Including Dayton PLCs
  • Special Features Brightness/Life 370 Nits/ 54,000 Hours
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.