Skip Content

Generator,50hp,25kva close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Generator, 50hp, 25kva

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 2MV61
  • Mfr. Model # 2MV61
  • UNSPSC # 26111604
  • Catalog Page # N/A
  • Shipping Weight 324.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPower Take-Off Generator
  • Rated kW25
  • kVA Rating25
  • Outlets(1) 20A 120V 5-20R Duplex / (1) 30A 240V L14-30R Twist Lock/ (1) 175A 240V Full Power Connector
  • Surge Watts30,000
  • Voltage Rating120/240
  • Phase1
  • Voltage Regulation %+/-5
  • Amps @ 120/240V208/104
  • HP Required50
  • Max. Motor Starting HP10
  • PTO RPM540
  • Generator RPM3600
  • Power Factor1.0
  • HousingAluminum
  • Length36-1/2"
  • Width15-3/4"
  • Height15-3/4"
  • Spline1 3/8"-6
  • Shaft RotationCCW Looking Directly at the PTO Shaft on the Generator
  • Warranty2 yr.
  • IncludesLifting Eye, Rodent Screen, Recessed Drip Resistant Control Panel, Maintenance Free Brushless Design, Quick Disconnect Plugs, Voltage and Frequency Meters
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.