Skip Content

1/2 HP General Purpose Motor,Split-Phase,1725 Nameplate RPM,Voltage 115,Frame 56 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

1/2 HP General Purpose Motor, Split-Phase, 1725 Nameplate RPM, Voltage 115, Frame 56

TM

Price $314.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6XJ11
  • Mfr. Model # 6XJ11BE
  • UNSPSC # 26101602
  • Catalog Page # 8
  • Shipping Weight 23.8 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Split-Phase Totally Enclosed Fan-Cooled Motors
• Max. ambient: 40°C Rotation: CW/CCW
Totally enclosed motors are for use in dusty, dirty, nonhazardous applications including fans, blowers, pumps, and other business machines. Feature large conduit box for easy wiring.
UL Recognized and CSA Certified.

View More

Technical Specs

  • Item General Purpose Motor
  • Motor Application General Application
  • Motor Design Split-Phase
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • HP 1/2
  • Nameplate RPM 1725
  • Frame 56
  • Voltage 115
  • Hz 60
  • Phase 1
  • Full Load Amps 8.0
  • Number of Speeds 1
  • Motor Mounting Type Cradle Base
  • Motor Thermal Protection None
  • Insulation Class F
  • Motor Service Factor 1.00
  • Motor Bearings Ball
  • Frame Material Rolled Steel
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CW/CCW
  • Shaft Dia. 5/8"
  • Shaft Length 1-7/8"
  • Length Less Shaft 9-8/16"
  • Overall Length 11-1/2"
  • Motor Shaft Design Keyed
  • RPM Range 1701-1800
  • Standards UL (E47479), CSA (156060)
  • Duty Continuous
  • Includes Conduit Box
  • Manufacturers Warranty Length 1 yr.
  • RPM Group 1701-1800
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by First motor failed after 9 days in service. Two replacement motors arrived damaged and unusable with no damage to shipping cartons. Try to find an alternative for this motor. September 26, 2012
  • 2016-05-04 T22:01:52.718-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_6XJ11, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.