Skip Content

GP Mtr,CS,TEFC,7-1/2 HP,3450 rpm,213T close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

GP Mtr, CS, TEFC, 7-1/2 HP, 3450 rpm, 213T

DAYTON

Price: $1,117.00 / each

Please sign in or register to access lists

  • Item # 6K179
  • Mfr. Model # 6K179
  • UNSPSC # 26101602
  • Catalog Page # 11
  • Shipping Weight 113.0 lbs.
Country of Origin MexicoCountry of Origin is subject to change.

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor ApplicationGeneral Application
  • Motor DesignCapacitor-Start
  • Motor Enclosure DesignTotally Enclosed Fan-Cooled
  • HP7-1/2
  • Nameplate RPM3450
  • Frame213T
  • Voltage230
  • Hz60
  • Phase1
  • Full Load Amps32.0
  • Number of Speeds1
  • MountingBase
  • Motor Thermal ProtectionNone
  • Insulation ClassF
  • Service Factor1.00
  • Frame MaterialSteel
  • Max. Ambient Temp.40 Degrees C
  • RotationCW/CCW
  • Shaft Dia.1-3/8"
  • Shaft Length3-3/8"
  • Overall Length19"
  • Motor Shaft DesignKeyed
  • RPM Range3001-3600
  • DutyContinuous
  • Warranty (Years)1
  • RPM Group3001-3600
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Capacitor-Start Base-Mount Motors
• Max. ambient: 40°C Rotation: CW/CCW Bearing: ball
UL Recognized and CSA Certified.
Totally Enclosed Fan-Cooled Motors
For use in dirty, dusty, and nonhazardous environments. Can be used in place of open dripproof motors.

Product content provided by supplier

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.