Skip Content

General Purpose Motor1/2 HPCapacitor-Start,1725 Nameplate RPM,Voltage 115/208-230,Frame 48 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

General Purpose Motor1/2 HPCapacitor-Start, 1725 Nameplate RPM, Voltage 115/208-230, Frame 48

Price $324.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6K178
  • Mfr. Model # 6K178
  • NSN # 6105-01-291-1056
  • UNSPSC # 26101602
  • Catalog Page # 11
  • Shipping Weight 23.6 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemGeneral Purpose Motor
  • Motor ApplicationGeneral Application
  • Motor DesignCapacitor-Start
  • Motor Enclosure DesignOpen Dripproof
  • HP1/2
  • Nameplate RPM1725
  • Frame48
  • Voltage115/208-230
  • Hz60
  • Phase1
  • Full Load Amps8.6/4.1-4.3
  • Number of Speeds1
  • Motor Mounting TypeRigid Base
  • Motor Thermal ProtectionNone
  • Insulation ClassB
  • Service Factor1.25
  • Frame MaterialSteel
  • Max. Ambient Temp.40 Degrees C
  • Motor Shaft RotationCW/CCW
  • Shaft Dia.1/2"
  • Shaft Length1-1/2"
  • Overall Length11-5/16"
  • Motor Shaft DesignFlat
  • RPM Range1701-1800
  • DutyContinuous
  • Warranty (Years)1
  • RPM Group1701-1800
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

how to wire?

when I received this 6K178BB motor it has a white wire and it was on terminal 6 and the wiring diagraham doen't even show the motor having a white wire. How do I wire it for low voltage?
2 years, 11 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
There is an internal white wire but it should be on the terminal 5 location. I suggest you give our Technical Products Support Team a call so we can help you get this motor wired correctly. 800 472 4643.

Thanks for using Ask and Answer.
2 years, 11 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-30T19:50:17.474-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6K178, prod, sort_default
1 of 1
  • 2015-07-30T19:50:17.476-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6K178, prod, sort_default
1 of 1